Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Open Deck Dollies

Open deck dollies transport heavy loads such as freestanding equipment or parts or bulky containers like boxes, crates, or shipping containers. Engineered to lessen workplace injuries, Dollies optimize material handling with its sturdy wheels for ergonomic mobility and transport control. Its open gap in the middle of the deck prevents debris from accumulating and allows it to be carried or hung when not in use. Made from durable metal such as steel, plastic, or wood, Open-deck Dollies are integral to easily and efficiently move heavy loads.
Filters

Plastic Shipping Container Dollies

Plastic Shipping Container Dollies
Plastic Shipping Container Dollies securely transport heavy shipping containers. Built to hold standard-sized containers, each shipping container dolly has a durable plastic construction that can withstand heavy loads and resist impacts. With a lightweight, user-friendly design and swivel casters for mobility, these dollies improve material handling operations.
CompareImageWeight CapacityDeck LengthDeck WidthDeck HeightDeck MaterialWheel DiameterBrandModel #Price
Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
650 lbs
27-1/2 in
18 in
3 in
Plastic
-
Global Industrial
Ships Same Day
WB652754
$119.95
Quantum® All Purpose Utility Tub Dolly, ABS, 26"W x 18"D x 7"H, Black - Pkg Qty 6
800 lbs
26 in
18 in
7 in
ABS Plastic
5 in
Quantum Storage Systems
WBB3149375$149.95 ea.
Quantum Plastic Container Dolly DLY3018 With Padded Rubber Ledge 30"L X 18"W
1000 lbs
30 in
18 in
6-1/2 in
Plastic
4 in
Quantum Storage Systems
WB239894$175.95

Plastic Open Deck Dollies

Plastic Open Deck Dollies
Plastic Open Deck Dollies are a durable material handling solution in commercial applications. Plastic dollies have a high-impact molded polyethylene build and are steel reinforced in certain areas for added strength. These heavy duty plastic dollies are corrosion and impact resistant, making them ideal for indoor and outdoor use. Select models have a push/pull handle to easily maneuver loads.

Hardwood Open Deck Dollies with Carpeted Deck Ends

Hardwood Open Deck Dollies with Carpeted Deck Ends
Hardwood Open Deck Dollies protect and stabilize transported loads in industrial settings. Each dolly comes with a carpeted end, which reduces load imprints and prevents damage caused by slippage. The heavy-duty, non-marring swivel casters ensure easy maneuverability and precise control. Dimensions and additional specifications vary per model.
Showing 1-10 of 11 results

Plastic Convertible Dollies

Plastic Convertible Dollies
Plastic Convertible Dollies are versatile material handling solutions. The convertible dollies can switch between a flat panel cart or a dolly configuration depending on specific material handling needs. These dollies feature a heavy duty plastic construction, extra-wide wheels, and a push handle for transporting heavy items efficiently.
Showing 1-10 of 26 results

Steel Open Deck Dollies

Steel Open Deck Dollies
Move machinery, heavy cases, and cartons with our Steel Open Deck Dollies built to transport heavy loads in commercial areas. The open deck design provides convenient loading and unloading of materials. With durable steel and featuring rugged swivel casters, these steel dollies offer reliable performance, lasting durability, and can withstand various weight capacities.
Showing 1-10 of 16 results

Hardwood Open Deck Dollies

Hardwood Open Deck Dollies
Hardwood Open Deck Dollies have heavy duty swivel casters to provide convenient and easy load transportation. The poplar hardwood construction offers lasting durability and dependability. Select hardwood open deck dolly models have raised ends for additional load security.

Steel Adjustable Open Deck Dollies

Steel Adjustable Open Deck Dollies
Steel Adjustable Open Deck Dollies have expandable bases to allow equipment of different sizes and capacities to be used with the mobile base. With a welded steel build and swivel casters, these adjustable dollies ensure durability and easy maneuverability in commercial settings. Some models have braking casters for temporary, stationary load storage. Weight capacities and sizes vary per model.

Hardwood Open Deck Dollies with Rubber Padded Deck Ends

Hardwood Open Deck Dollies with Rubber Padded Deck Ends
Hardwood Open Deck Dollies with Rubber Padded Deck Ends provide reliable and secure transportation for heavy loads. The hardwood build ensures durability and strength, while the rubber-padded deck ends offer load stability, grip and abrasion resistance. These hardwood dollies have four swivel casters for ergonomic mobility and transport control.

Aluminum Open Deck Dollies

Aluminum Open Deck Dollies
Aluminum open deck dollies provide lightweight and robust material handling. With heavy-duty all-welded aluminum tubing and four casters, these aluminum dollies are ideal for various industrial applications. The open deck design allows for effortless loading and unloading. Select models have ergonomic handles to reduce operator fatigue. Dimensions vary per model.

All Terrain Dollies

All Terrain Dollies
All-Terrain Dollies are rugged platforms with oversized wheels for transporting heavy loads in industrial settings. They feature a durable steel frame with adjustable plate barriers and mechanical or manual pulling straps. These all-terrain dollies are heavy-duty and versatile, making them ideal for warehouses, manufacturing plants, workshops, and construction sites.

Steel Open Deck Dollies with Carpeted Deck Ends

Steel Open Deck Dollies with Carpeted Deck Ends
Steel Open Deck Dollies with Carpeted Deck Ends balance strength and protection to move heavy loads. With a durable steel construction that is designed to last a lifetime, our steel dollies are ideal for daily use in industrial applications. The carpeted deck ends prevent slippage to retain the load and offer scratch-free transportation.

Milk Crate Dollies

Milk Crate Dollies
Milk Crate Dollies are designed with a durable polyethylene and raised sides to securely hold and transport standard-sized milk crates and other similar containers. The four swivel casters ensure smooth maneuverability, allowing you to effortlessly move crates within your facility or distribution center. Each milk crate dolly has varying weight capacities that can withstand rigorous daily use.
Showing 1-10 of 13 results