Snap-Loc™ All-Terrain Panel Cart Dolly SL1500PC6B - 6" Casters - 1500 Lb. Cap. - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that transform to move everything with ease! You're going to love it! Dolly System also coordinates with the Snap-Loc E-Track Single System to secure cargo and items on pickups, trucks, trailers, racks, walls, floors, ceilings and more!
EASY ROLLING: Precession ball-bearing, polyurethane 4 inch non-marking caster wheels for easiest rolling on hard surfaces and most flooring. Dolly swivels in tight spaces. Brakes hold Dolly on hills. MOVES MORE SAFELY IN LESS TIME: E-Track logistic straps also used as load control handles, fasten cargo to Dolly/Dolly to furniture with 4 built-in E-Track Single anchors. E-Straps sold separately. MADE IN USA BUILT TO LAST: USA heavy duty industrial polyethylene (HDPE) impervious to contaminants/weather. Flat top textured grip pad deck evenly secures cargo. 4-sided steel frame zinc plated. VERSATILE SOLUTIONS: Interconnects to move larger items. Transforms into Push-Panel Cart for lumber, drywall, pipe and more. Rolling 4 wheel dolly storage. Fits industry standard E-Track accessories. SPECIFICATIONS: 1,500 lb capacity. 35 x 20-1/2 x 40 inch with 1-1/4 thick steel powder coated Panel Bars. Dolly 32 x 20-1/2 x 9. Coordinates with Snap-Loc E-Track System for trucks and trailers.
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 20-1/2 in |
| Height | 40-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 58 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Side Handles |
| Color | Black |
| Wheel Type | Solid Thermoplastic Rubber |
| End Fitting | E-Track |
| Style | Panel Cart |
| Material | Polyethylene, Thermoplastic Rubber, Steel |
| Description | Panel Truck |
| Package Quantity | 1 |
| Manufacturers Part Number | SL1500PC6B |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 yr |