Features:
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 5 in |
| Weight Capacity | 900 lbs |
| Weight | 8 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 12 in |
| Deck Length | 18 in |
| Deck Height | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly with Carpeted Deck Ends |
| Deck Material | Wood |
| Color | Tan/Gray |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Style | Open Deck |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | HDOC-1218-9 |
| Brand | Vestil |
Warranty
| Warranty | 30 |