R.W. Rogers Plastic Open Deck Dolly Kit, 18''W x 30''L, 1200 lb. Capacity, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The R.W. Rogers plastic dolly is a heavy-duty material handling platform with a tough, one-piece injection-molded HDPE deck and a sturdy steel frame that supports up to 1,200 lbs of cargo. Designed with rubber-padded risers and a durable build, it's ideal for moving boxes, equipment, and other bulky items around warehouses, offices, or industrial spaces with ease.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 9-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Plastic Open Deck Dolly |
| Deck Material | Plastic |
| Color | Orange |
| Wheel Type | 4 swivel |
| Style | Open |
| Package Quantity | 1 |
| Manufacturers Part Number | DOL-1830OE(KT) |
| Brand | R.W. Rogers |