Browse Electric Motors-Definite Purpose

(5,009 items)

Narrow Your Results

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • Baldor-Reliance Brake Motors

    Baldor-Reliance Brake Motors
    See all 63 items in product family
    Baldor-Reliance Brake Motors Are Used For Machine Tools, Conveyors, Door Operators, Speed Reducers, Hoists And Any Application Requiring Quick Stops And Positive Holds.

    Baldor Brake Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed, open drip-proof or explosion proof design for superior performance. Uses a mechanical spring set brake with a manual release for greater versatility. Epoxy paint finish for added protection. Available in single of three phase for ease of use. RPM, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Leeson Brake Motors, Single Phase, TENV/TEFC, C Face With Base

    Leeson Brake Motors, Single Phase, TENV/TEFC, C Face With Base
    See all 6 items in product family
    Brake motors feature fail-safe positive, stop and hold design. These single phase motors are tightly enclosed to prevent the free exchange of air, but are not airtight. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Single phase brake coils are 115/230 VAC, 60 Hz.
    Click for more
  • Leeson Brake Motors, Three-Phase, Drip-Proof, Rigid Base

    Leeson Brake Motors, Three-Phase, Drip-Proof, Rigid Base
    See all 18 items in product family
    Leeson Brake Motors, Three-Phase, Drip-Proof, Rigid Base Are Used For Use On Conveyors, Machine Tools, Door Operators, Speed Reducers, Cranes And Other Industrial Machinery Requiring Quick Stop And Holding Torque.

    Leeson Brake Motors, Three-Phase, Drip-Proof, Rigid Base are constructed with a rolled steel drip proof enclosure for long lasting durability. Load stops automatically when power turns off. Provides power off manual release for convenience and for use in power failure. Manual release resets automatically. Fail-safe positive, stop and hold brakemotors. Spring set brakes. Standard brake manufactured by Stearns. Brake coil leads brought into conduit box of motor for easy connection and may be connected to operate when power to motor is shut off, or to be actuated independent of power to motor. Extra quantities available.Available with a variety of HPs, amps and RPMs. Voltage is208-230/460. Frames are56, 143, 145, 182, 184, 213 and 215.

    Click for more
  • Leeson Brake Motors, Three-Phase, Drip-Proof, C Face Less Base

    Leeson Brake Motors, Three-Phase, Drip-Proof, C Face Less Base
    See all 5 items in product family
    Drip proof enclosure for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting. Fail-safe positive, stop and hold brakemotors. Brakes are spring set. Load is stopped automatically when power is turned off. Brakemotors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Three phase motors have brake coils rated 230/460 VAC, 60 Hz.
    Click for more
  • Leeson Brake Motors, Three-Phase, Drip-Proof, C Face With Base

    Leeson Brake Motors, Three-Phase, Drip-Proof, C Face With Base
    See all 3 items in product family
    Three phase brakemotors include NEMA C face mount with base. Drip proof enclosure. Fail-safe positive, stop and hold brakemotors. Brakes are spring set. Load is stopped automatically when power is turned off. Brakemotors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Three phase motors have brake coils rated 230/460 VAC, 60 Hz.
    Click for more
  • UNIMOUNT® Brakemotor, Totally Enclosed Fan Cooled (TEFC) Motor

    UNIMOUNT® Brakemotor, Totally Enclosed Fan Cooled (TEFC) Motor
    See all 1 items in product family
    Brakemotors Are Available in A Variety Of Single or 3 Phase Totally Enclosed Designs.

    Brakemotors are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors with Totally Enclosed Fan Cooled (TEFC) or Totally Enclosed Not Vented (TENV) enclosures which are used for use in environments exposed to clogging through dirt, dust or lint. Wide selection of UNIMOUNT#174; and Marathon® brand Single or 3 Phase units with 1200, 1735, 1745 and 1800 RPMs are available with 1/2, 3/4, 1, 1-1/2, 2, 3, 5, 7-1/2, 10 and 15 horsepower for various rigid frame and voltage designations.

    Click for more
  • US Motors Brake Motors

    US Motors Brake Motors
    See all 1 items in product family
    US Motors Brake Motors Are Perfect For Bulk Material Handling Equipment, Conveyors, Cranes And Hoists.

    US Motors Brake Motors are made for manual release, brake torque adjustments, external air gap adjustments, and any applications where high cycling is required. Motors are made with pressure die cast aluminum alloy frame and Class F insulation. F0 assembly position (conduit box on top). Non-regreaseable oversized ball bearings and high braking torque. US Motors Brake Motors are available in Footed, C-Face Footed and C-Face Footless models.

    Click for more
  • WEG 3 Phase TEFC Brake Motors

    WEG 3 Phase TEFC Brake Motors
    See all 41 items in product family
    WEG Brake Motors, 3 Phase, TEFC Are Used For Conveyors, Gear Reducers, Machine Tools, Material Handling Equipment And Other Applications Requiring Quick Stops And Positive Action At Standstill.

    WEG Brake Motors, 3 Phase, TEFC are solidly manufactured for long lasting durability and dependability. Consist of an induction motor coupled to a disc brake, forming an integrated compact and robust unit. Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings are suitable for exposure to dampness or dirt. Constructed with few moving parts to ensure long life with minimum maintenance. Foot mounts. Wide selection of 3 Phase brake motors are available with 1, 1-1/2, 2, 3, 5, 7-1/2, 10, 15, 20, 25 and 30 horsepower, 900, 1200, 1800 and 3600 RPMs and 230/460 and 575 voltage designations.

    Click for more