Browse Generators

(378 items)

Narrow Your Results

Availability

Free Shipping

Savings

Type

  • Less...
  • More...

Fuel Type

Rated Watts

  • Less...
  • More...

Voltage

Start Type

Fuel Tank Gallons

  • Less...
  • More...

Run Time Hours

  • Less...
  • More...

Certifications and Listings

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global Industrial Portable Generators

    Global Industrial Portable Generators
    See all 3 items in product family
    Global Industrial Portable Generators Provide Convenient Back Up Power for On-Site Industrial, Commercial and Residential Areas. Inverter Generator Provides Compact and Mobile Power for Outdoor Areas, Camp Sites, Emergency Environments, and more.

    The Global Industrial portable and inverter generator models run on gasoline for guaranteed power during blackouts and power outages to run small tools, appliances, and other electrical devices. Run times range from 10 - 14 hours at half load and 6.5 hours - 9 hours at full load. Global Generators are CARB and CSA certified. 1 year warranty. See our Generator Wattage Chart to determine the right generator for your needs.

    Generator Wattage Chart

    Click for more
  • Inverter Generators

    Inverter Generators
    See all 23 items in product family
    Inverter Generators Provide Compact and Mobile Power Access for Outdoor Areas, Camp Sites, Emergency Environments, and more.

    These generators produce easily accessible power for electronic devices such as computers, tablets, mobile phones, and more. Benefits of an Inverter Generator include lower noise, higher efficiency and cleaner more consistent electricity that reduces the impact on microprocessors. The lightweight and compact design allows you to easily carry and store these generators whenever needed. They feature multiple power outlet options to support up to 7 electronic devices. Most models include a carry handle for easy transport. Available in several color options.
    • Lightweight and compact design
    • Multiple power outlet options
    • Start options include Electric/Recoil, Electric/Remote (optional), Recoil, and Recoil Electric
    • Rated watts range from 1600 to 6500
    • Tank sizes range from .92 to 4.5 gallons
    • Run times range from 5.7 HR (1/2 Load) to 18.6 HR (1/4 Load)
    Click for more
  • Portable Solar Generators

    Portable Solar Generators
    See all 5 items in product family
    Portable Solar Generators Are Designed For Powering Applications For Camping, Unforeseen Outages, and more.

    Portable solar generators provide a combination of solar and electric power. Generators include integrated solar panels, requiring no batteries, electricity, or fuel unforeseen emergencies. Heat resistant Polycarbonate and sturdy plastic construction ensure lasting durability. Select units include a carrying case and remote system monitoring. Rated watts range from 0.08-40kW. Voltage range is 12-120. Additional specifications vary per model.

    Click for more
  • Yamaha Portable Generators

    Yamaha Portable Generators
    See all 5 items in product family
    Yamaha Generators have the longest emission engine durability ratings issued by the Environmental Protection Agency (EPA) and the California Air Resources Board (CARB).

    Yamaha Premium Portable Generators are constructed for Heavy Duty Commercial / Industrial Job Site abuse and are also a reliable value for consumers. Yamaha's Gasoline petcock lets you shut off the gas to run the carb dry for storage and helps prevent stale gas problems. Yamaha’s Oil Watch Warning System helps prevent engine damage from low oil and provides added peace of mind. The Auto Warm-up feature automatically increases engine speed for 4~6 minutes to ensure smooth power delivery during cold start ups. 50 State Legal — Meets emission regulations, including CARB. Factory Warranty — Covers the entire generator for defects in parts and workmanship for three (3) years when the generator is used for non commercial, industrial or rental use. When the generator is used for commercial, industrial or rental use, Yamaha covers the generator for two (2) years.
    Click for more
  • Generac® Portable Generators

    Generac® Portable Generators
    See all 21 items in product family
    Generac Portable Generators Provide Reliable Power For On-Site Industrial, Commercial And Residential Applications.

    Generac Portable Generators feature OHVI engines for high performance and long engine life. Generators include steel cradle for long lasting durability and strength. Never-flat wheels provide reliable portability and/or transport. Fold down handle provides compact storage and portability. 9-13 hour run times at 50% load. Diesel and Gasoline powered models listed to meet specific off-site power applications. Generators are available in models with start. Run times per hour range from 9 - 32.4 (1/2 load). Wattages range from 1.8kW-17.5kW. EPA Approved. Certain models Approved for CSA & CARB (CA only). Additional specifications vary per model.

    Click for more
  • Briggs & Stratton® Portable Generators

    Briggs & Stratton® Portable Generators
    See all 4 items in product family
    Briggs & Stratton® Portable Generators Provide Convenient Back Up Power During Outages To Run Small Tools, Appliances And Other Electrical Devices.

    Briggs & Stratton Portable Generators are designed for long lasting durability, high performance, and great fuel efficiency. Power Surge™ alternators produce up to 25% more starting wattage for all power needs, providing a much needed energy source for power outages or to start large motor-driven appliances and tools simultaneously. 9-11.5 hour run times at 50% load. Multi-Featured Control Panels offer various Outlet Configurations to provide operator ease. Never Go Flat Wheels provide easy mobility and/or transport. Available in Recoil, and Electric Key Start and Recoil. Fuel tank gallon capacities range from 3- 7.5. Wattage range from 2.5kW - 8kW EPA Approved. Certain models Approved for CSA & CARB (CA only)

    Click for more
  • Duromax Portable Generators

    Duromax Portable Generators
    See all 5 items in product family
    Duromax Portable Generators Provide Reliable Power In A Body Small Enough For Easy Portability.

    Duromax Portable Generators are made using steel for years of lasting durability. All models include a fuel gauge, low-oil shutdown and muffler for quiet operation. Generators are EPA compliant. Wattages range from 4000W up to 10,000W. Duromax models include wheel kit. Duromax models XP10000E, XP4400E, XP8500E and XP4400 are gasoline-powered. Duromax model XP4000EH is hybrid propane and gasoline power. Durostar model DS4000S is gasoline-powered and does not include wheel kit.

    Click for more
  • Powermate® Portable Generators

    Powermate® Portable Generators
    See all 9 items in product family
    Powermate® Portable Generators Provide Reliable Back Up Power For Camping, Picnics, Tailgating, and more.

    The steel construction and tubing frame ensures impact resistance for added body protection. The compact design takes up minimal storage space while allowing convenient unit maneuverability. The covered outlets prevent dust, dirt, and debris from entering the internal components for added safety. Includes low fuel gauge for easy fuel management. Most models have wheels for easy transport and mobility. Dimensions, fuel types, and volts vary per model.

    Click for more
  • Lifan Power USA Portable Generators

    Lifan Power USA Portable Generators
    See all 21 items in product family
    Lifan Power USA Portable Generators Provide Mobile Power Access for Job Sites, Events, Emergency Situations, and more.

    The Lifan Power USA portable generators give you reliable and accessible power for all of your tools and equipment when you need it most. All models run on gasoline for guaranteed power during blackouts and power outages. The recoil start is standard on all models, but some generators have an additional electric push start for an easy power up. Most models include Never-Go-Flat wheels for dependable transportation. All models are EPA approved.
    • Gasoline operated
    • Start options are Electric/Recoil and Recoil
    • EPA approved
    • Rated watts range from 1200 to 8000
    • Run times range from 6 HR (1/2 Load) to 12 HR (1/2 Load)
    Click for more
  • Pulsar Portable Generators

    Pulsar Portable Generators
    See all 11 items in product family
    Pulsar Portable Generators Provide Convenient Mobile Power For Job Sites, Outdoor Projects, or Emergency Backup.

    The Pulsar portable generators provide mobile power access where you need it most. Units are gas operated providing reliable power during blackouts and power outages. Some styles are propane powered as an alternative fuel choice to gasoline. Recoil start is standard on all models while some generators feature an additional electric push start for easy power up. Most models include a heavy-duty steel tube cradle for added strength and protection. All models are EPA approved.
    • Gas or propane operated
    • Recoil and electric push start options
    • Steel tube cradle
    • Run times range from 8.5 to 15 hours
    • Start options include Electric/Recoil and Recoil
    • Rated watts range from 900 to 9000
    • Tank sizes range from 1.1 to 8 or 20 lbs.
    • Fuel types are Diesel, Gasoline, and Gasoline/LP
    Click for more
  • Ford Portable Generators

    Ford Portable Generators
    See all 8 items in product family
    Ford Portable Generators Provide Reliable Power for Job Sites, Recreational Areas, Emergency Environments, and more.

    These Ford portable generators offer fuel efficient and high performance power access for all environments. All models run on gasoline providing reliable power during blackouts and power outages. Recoil start is standard on all models while some generators feature an additional electric push start for easy power up. The heavy duty steel tube cradle protects unit from impact for damage prevention. The multi-featured control panel offers various outlet configurations for user ease. Most models include heavy-duty no flat wheels for reliable transport. All models are EPA approved.
    • Steel tube cradle
    • Multi-featured control panel
    • Start options include Electric/Recoil and Recoil
    • Rated watts range from 2500 to 9000
    • Tank sizes are 4, 4 or 20 lbs., 6.6, and 6.6 or 20 lbs.
    • Fuel options are Gasoline and Gasoline/LP
    Click for more
  • Generator / Welder Combo Units

    Generator / Welder Combo Units
    See all 2 items in product family
    Generator / Welder Combo Units Are Used For Applications Including Residential, Commercial, Industrial, And More.

    Generator / welder combo units are made of steel for long lasting durability and dependability. Combo units provide application versatility for farms, construction sites, automotive shops, and more. Generator feature provides convenient power for emergency systems, battery charges, heating and cooling systems, and more. Welding feature accommodates steel, iron, aluminum, and more. Includes wheels for ergonomic mobility and transport. Color finish is Black. EPA approved. Dimensions are 28"L x 21"W x 23"H.

    Click for more
  • Towable Back Up Power Generators

    Towable Back Up Power Generators
    See all 4 items in product family
    Towable Back Up Power Generators Provide Back Up Power Source For Residential, Commercial and Industrial Environments And More.

    Towable Back Up Power Generators are made of steel for long lasting durability and dependability. Generators provide accessible and convenient power for homes, hotels, restaurants, hospitals, and more. AC alternator, control module, and air inlet/outlet ensure power reliability. Sensors, electromagnetic valves, set control, and security functions provide unit safety and stability. Wide door allows convenient access for maintenance and repair. Includes wheels for ergonomic mobility and transport. Features large fuel tank capacity for increased running times. Rated watts range from 13000 -60kw. Rated amps are 26, 42, 100, and 124. Run times per hour are 24, 27, 30 (3/4 load), 31, 31 (3/4 load), 32(3/4 Load), and 42.9. Engine types include Kohler KDI 2504 TCR, Powerlink 403D-15G, Powerlink 404D-22G, and Powerlink 404D-22TG and more. Voltages are 120/208, 208/480 and 3-Position Selector. Color finish is White. Available with 4, 6 and 7 outlets. EPA approved. Dimensions vary per model.

    Click for more
  • Pramac® S Series Portable Generators

    Pramac® S Series Portable Generators
    See all 1 items in product family
    Contractor Series Generators Have All Features Needed To Meet The Most Demanding Applications.

    Heavy duty tubular steel frame. Gasoline engines feature air cooling systems, recoil starting system and operate at up to 79 dB. Features low oil protection and circuit breakers. 60 Hz. The 9 HP Generators feature 30 liter engines, voltage selector, idle-control and hour meter.

    Click for more
  • Firman Portable Generators

    Firman Portable Generators
    See all 6 items in product family
    Firman Portable Generators Have Run Times up to 14 Hours for Power Outages and Emergency Situations.

    Firman Portable Generators Performance and Hybrid Series types run cool and efficient thanks to its Phoenix Fat Head Block. The spark arrester has been approved by the USDA Forest Service. Start types are Recoil, Recoil/Electric/Remote, and Electric/Remote. Rated watts are 3650, 5700, and 8000. Fuel gallon capacities are 5 and 8. Half load run times up to 14 hours. The Volt Lock automatic voltage regulator ensures clean, consistent power output from the Power Stream alternator. 120 and 120/240V.

    Click for more