Browse Generators

(377 items)

Recently Viewed

Categories

  • Briggs & Stratton® Standby Generators

    Briggs & Stratton® Standby Generators
    See all 3 items in product family
    Briggs & Stratton® Standby Generators Are Used Back Up Generators.

    Briggs & Stratton® Standby Generators are made of rust resistant galvanized steel for long lasting durability. Fully automatic operation. Diagnostic alerts include External, automatic gas shut-off valve, low pressure regulator and thermally pr. Takes LP or Natural Gas fuels. Volts are 120/240 or 240. Watts are 8000, 10000, 12000, 16000 or 20000.

    Click for more
  • Generac® Standby Generators

    Generac® Standby Generators
    See all 50 items in product family
    Generac® Standby Generators Provide Essential Circuit Protection In Smaller And Medium Sized Homes, Commercial And Industrial Environments.

    Generac® Standby Generators have Overhead Valve Industrial (OHVI®) engines to provide optimum performance and long lasting durability. 2-year oil change interval, full pressure lubrication system and spin-on oil filter provides the longest running engine in the industry. Advanced alternator provides excellent motor starting capability. Runs on liquid propane or natural gas for easy spark-ignition and reduced emissions. External dual GFCI outlet provides access to power for outdoor equipment. Steel Enclosure Generators have a galvanneal finish for superior rust and corrosion resistant. Includes pre-packaged, pre-wired systems with 50, 100 and 200 amp NEMA 1 automatic transfer switch, outdoor connection switch, pre-wired conduits and composite mounting pad. Aluminum Generators offer protection against small rodents and debris. Made of all-weather corrosion resistant aluminum that is used for salt air coastal communities. Watts range from 22000-60000. Dimensions vary per model.
    Click for more
Featured Items