Browse Generators

(383 items)

Narrow Your Results

Free Shipping

Rebate

Wattage

  • Less...
  • More...

Fuel Type

Brand

Price

Go

Recently Viewed

Categories

  • Briggs & Stratton® Standby Generators

    Briggs & Stratton® Standby Generators
    See all 23 items in product family
    Briggs & Stratton® Standby Generators Are Used As Back Up Generators.

    Briggs &: Stratton® Promo Rebate Offer!
    Purchase a Briggs & Stratton® 20kW Standby Generator and Receive a Free Snapper® Leaf Blower Kit!
    Limited Time Promotion Offer Valid 2/25/2019 through 3/29/2019.


    Briggs & Stratton® Standby Generators are made of rust resistant galvanized steel or aluminum for long lasting durability. Fully automatic operation. Diagnostic alerts include External, automatic gas shut-off valve, low pressure regulator and thermally pr. Takes Liquid Propane or Natural Gas fuels. Volts are 120/240 or 240. Watts are 8,000, 10,000, 12,000, 16,000, 17,000 or 20000.

    Click for more
  • Generac® Standby Generators

    Generac® Standby Generators
    See all 47 items in product family
    Generac® Standby Generators Provide Essential Circuit Protection In Smaller And Medium Sized Homes, Commercial And Industrial Environments.

    Generac® Standby Generators have Overhead Valve Industrial (OHVI®) engines to provide optimum performance and long lasting durability. 2-year oil change interval, full pressure lubrication system and spin-on oil filter provides the longest running engine in the industry. Advanced alternator provides excellent motor starting capability. Runs on liquid propane or natural gas for easy spark-ignition and reduced emissions. External dual GFCI outlet provides access to power for outdoor equipment. Steel Enclosure Generators have a galvanneal finish for superior rust and corrosion resistant. Includes pre-packaged, pre-wired systems with 50, 100 and 200 amp NEMA 1 automatic transfer switch, outdoor connection switch, pre-wired conduits and composite mounting pad. Aluminum Generators offer protection against small rodents and debris. Made of all-weather corrosion resistant aluminum that is used for salt air coastal communities. Watts range from 22000-60000. Dimensions vary per model.
    Click for more