Browse Strain Relief

(38 items)

Narrow Your Results

Availability

Brand

price

Go

Recently Viewed

Categories

  • Bryant® Economy® Dust-Tight Wide Range Strain Relief Grips

    Bryant® Economy® Dust-Tight Wide Range Strain Relief Grips
    See all 7 items in product family
    Bryant® Economy® Dust-Tight Wide Range Strain Relief Grips Connect Flexible Cord Or Bus Drop Cables To Electrical Enclosures.

    Prevents cable pullout damage and controls arc of bend by absorbing tension from terminals. Made with one-piece single weave variable mesh. Galvanized steel mesh grants additional holding power in abrasive environments. Dust-proof seal and insulated bushing. Steel locknut and threaded fitting. For indoor use only. Light to moderate duty applications. UL listed. CSA certified.

    Click for more
  • Bryant® Economy® Deluxe Cord Strain Relief Cable Grips

    Bryant® Economy® Deluxe Cord Strain Relief Cable Grips
    See all 7 items in product family
    Bryant® Economy® Strain Relief Deluxe Cord Cable Grips Are Used For Food Processing Equipment, Chemical Machinery, Compressors And Any Environment Where Cable May Be Exposed To Moisture.

    May be used in indoor or outdoor environments. Prevents pullout from tension, vibration, motion and strain applications. Made using double to single weave variable mesh. Cable grips feature stainless steel mesh for corrosion resistance and added strength. Mesh is flexible for easy installation. Aluminum fitting. Neoprene seal is liquid-tight. Grips are designed for insulated cables. Available fittings are straight, 45° and 90° (male fitting only). UL listed. CSA certified.

    Click for more
Featured Items