Deck Screws
Most Relevant
Phillips Bugle Head Deck Screws

Phillips Bugle Head Deck Screws are essential for secure fastening of wood-to-wood and wood-to-metal materials. Bugle head deck screws feature a bugle design to reduce wood splitting and a sharp point to penetrate materials. When driven with a power or manual tool, the Phillips drive provides superior gripping power. Screws are available in a variety of sizes for all your fastening applications.
| Compare | Package Quantity | Size | Length | Finish | Model # | Price | |
|---|---|---|---|---|---|---|---|
700 | #8 | 3-1/2 in | Dacrotized | Ships Same Day WBB413121 | $129.95 | ||
1000 | #10 | 2 in | Dacrotized | Ships Same Day WBB410492 | $179.95 | ||
1000 | #10 | 3-1/2 in | Dacrotized | Ships Same Day WBB405698 | $199.95 | ||
3500 | #6 | 2 in | Dacrotized | Ships Same Day WBB410286 | $285.95 | ||
3000 | #8 | 3/4 in | Stainless Steel | Ships Same Day WBB410738 | $645.00 | ||
2000 | #8 | 1-5/8 in | Dacrotized | Ships Same Day WBB407417 | $179.95 | ||
800 | #10 | 2-1/2 in | Dacrotized | Ships Same Day WBB407043 | $225.95 | ||
2000 | #8 | 3 in | Dacrotized | Ships Same Day WBB410319 | $249.95 | ||
2000 | #8 | 2 in | Dacrotized | Ships Same Day WBB410288 | $199.95 | ||
2500 | #8 | 1-1/2 in | Dacrotized | Ships Same Day WBB407425 | $209.95 |
Showing 1-10 of 14 results
Star Drive Deck Screws

Star Drive Deck Screws are superior to standard deck screws and are available in steel or stainless steel with various finishes and sizes. Star deck screws are ideal for fastening treated lumber, hardwood, cedar, and composite materials. They feature a bugle-style head, deep star drive recess, and dual threads. The sharp point penetrates without splitting for a strong, tight fit.
Square Bugle Head Deck Screws

Square Bugle Head Deck Screws provide superior holding power in wood, composite, and plastic decking materials. Bugle head deck screws feature a square drive for quick and easy installation, a large flat head to provide a strong seating surface, and a sharp point to penetrate materials. The shank is designed to resist cam-out and reduce stripping. Zinc plated for enhanced corrosion resistance.
Showing 1-10 of 16 results