Wave Springs
Material
Price
Wave Spring - 302 Stainless Steel - 0.734" O.D. - 0.531" I.D. - 0.009" Thick - 0.05" H - USA - 25 Pk
Deflection
0.03 in
Load at Deflection
4-7 lbs
Package Quantity
25
Diameter
0.531 in
Wave Spring - 302 Stainless Steel - 0.305" O.D. - 0.243" I.D. - 0.0066" Thick - .03" H - USA - 25 Pk
Deflection
0.015 in
Load at Deflection
0.5-1 lbs
Package Quantity
25
Diameter
0.243 in
Wave Spring - 302 Stainless Steel - 0.618" O.D. - 0.44" I.D. - 0.008" Thick - 0.04" H - USA - 25 Pk
Deflection
0.025 in
Load at Deflection
3-5 lbs
Package Quantity
25
Diameter
0.44 in
Wave Spring - Carbon Steel - 3.917" O.D. - 3.047" I.D. - 0.042" Thick - 0.258" H - USA - Pkg of 1
Deflection
0.128 in
Load at Deflection
98-142 lbs
Package Quantity
1
Diameter
3.917 in
Wave Spring - Carbon Steel - 4.3" O.D. - 3.37" I.D. - 0.045" Thick - 0.302" H - USA - Pkg of 1
Deflection
0.148 in
Load at Deflection
115-165 lbs
Package Quantity
1
Diameter
3.37 in
Wave Spring - Carbon Steel - 1.08" O.D. - 0.839" I.D. - 0.0115" Thick - 0.073" H - USA - Pkg of 25
Deflection
0.036 in
Load at Deflection
8-12 lbs
Package Quantity
25
Diameter
0.839 in