Machine Leveling Mounts
Length
Width
Material
Height
Color
Price
Weight Capacity
200 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
1.00 in
Weight Capacity
576 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
1.63 in
Vibration/Shock Absorption Mount, Threaded Stud, 1.56" Dia, 1.00"H, 5/16-18 Thread
Weight Capacity
434 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
5/16-18 in
Height
1.00 in
Base Diameter
3.38 in
Height
1.00 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
560 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
1.63 in
Leveling Foot - Threaded - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-1/2X13-100-D1-S
Weight Capacity
4500 lbs
Base Diameter
3.15 in
Thread
1/2-13 in
Unit of Measurement
Inch (Imperial)