Browse Coffee, Tea, & Beverage Equipment

(771 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Volts

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Warmers

Water Fill Type

  • Less...
  • More...

Capacity

  • Less...
  • More...

Recently Viewed

Categories

  • Decanter Coffee Brewers

    Decanter Coffee Brewers
    See all 68 items in product family
    Decanter Coffee Brewers Are Designed For Convenient Brewing In Offices, Lunchrooms, Restaurants And Other Foodservice Environments.

    Decanter Coffee Brewers are solidly made for long lasting durability and dependability. Provides warming plates that keep several pots of coffee continuously warm for service during high-volume periods. Plumbed coffee makers allow direct connection into water line to keep a constant supply of hot water for brewing. Pour-Over coffee brewers have water tanks that are refilled manually and are portable for convenient transport between venues. Available with 1 to 6 Top And Bottom Warming Plates. Wattages range from 900 to 6850 watts. Dimensions vary per model.

    Click for more
  • Airpot Coffee Brewers

    Airpot Coffee Brewers
    See all 28 items in product family
    Airpot Coffee Brewers Are Used For Use In Meeting Rooms, Catered Events, Breakfast Bars, Cafes, Restaurants And More.

    Airpot Coffee Brewers are solidly made for long lasting durability and dependability. Designed to pour coffee directly into airpot to maintain temperature while serving to large groups or customers. Wide selection of Bunn, Coffee Pro, Classic Coffee Concepts and Grindmaster-Cecilware™ brand Analog or Digital controlled models available depending upon particular need or application. Single or Twin airpot systems come in wide range of 1350 to 6250 watt units with 3.8 to 15 gal./hr. and 2.2 to 3 liter capacities.

    Click for more
  • Coffee Percolators & Urns

    Coffee Percolators & Urns
    See all 12 items in product family
    Coffee Percolators Urns Quickly And Efficiently Brew Coffee For Restaurants, Cafeterias, Break Rooms And More.

    Coffee Percolators and Urns are constructed of durable stainless steel with a bright mirror finish for long lasting dependability. Selected features include safety spigots, sight glass for viewing coffee level, attachable cup rests, drip trays, locking safety lids and more. Safety spigot returns to "off" position to prevent spills. Available cup capacities range between 25 and 100 Cups. Dimensions vary per model.

    Click for more
  • Thermal Carafe Coffee Brewers

    Thermal Carafe Coffee Brewers
    See all 15 items in product family
    Thermal Carafe Coffee Brewers Are Used For Offices, Restaurants, Buffets And More.

    Thermal Carafe Coffee Brewers provide fresh coffee in quick-turn environments. Brewers fit thermal carafes up to 8-1/2" tall. AXIOM DV-TC Brewers are made with BrewWizard® technology for simplicity in programming. Easily convertible from 12-1/2 amp to 13 or 15 amp. Brews up to 7-1/2 gallons of coffee per hour. CWTF Brewers are available in Single or Double configurations. Double Brewers include a pourover feature. Thermal Carafes are sold separately.

    Click for more
  • Grind 'N Brew Coffee Systems®

    Grind 'N Brew Coffee Systems®
    See all 4 items in product family
    Grind 'N Brew Coffee Systems® Are Used For Break Rooms, Conference Centers, Refreshment Areas And More.

    Grind 'N Brew Coffee Systems® are made of high quality materials for long lasting durability. Space-saving design eliminates need for both grinder and brewer. Digital control system ensures precise control over temperature and brewing volumes. Programming lock-out ensures that brew settings are kept. Bean usage counter-controller records volume of beans used from hoppers. Pulse brewing/pre-infusion allows the brew sequence to extract up to 20% more dissolved solids per batch of coffee. Shutter mechanism keeps water vapor separated from grind head, keeping coffee beans dry and fresh. Requires less than 10 inches of counter space. Available with airpots or decanters in a variety of sizes. Brewing capacities are 64 oz and 74 oz. Hopper quantities are 1 and 2.

    Click for more
  • Single Cup Pod Coffee Brewers

    Single Cup Pod Coffee Brewers
    See all 5 items in product family
    Single Cup Pod Coffee Brewers Are Used For Hotel Rooms, Offices, Buffets And More.

    Single cup coffee brewers accept all commercial pods for easy brewing of coffee or tea. My CafĂ©® Pod Brewers are commercial-grade single-cup systems with the convenience of automatic pod disposal. Available in Automatic and Pourover varieties. O-POD Brewers are made for heavy duty use. O-POD features a dual water system for plumbed-in water or manual filling. G-POD is made for light-duty use and must be manually filled. BrewControl™ Flavor Selector allows easy adjustments to the strength of each cup to match personal flavor preferences. Pods sold separately.

    Click for more
  • Coffee Urns

    Coffee Urns
    See all 15 items in product family
    Coffee Urns Are Used For Concession Stands, Cafeterias, Restaurants And More.

    Coffee Urns allow large volumes of coffee to be brewed and kept warm for high-volume service. Urns are stainless steel for lasting durability and easy cleaning. Standard Coffee Urns are available with a Push-Button Agitator or Automatic Agitator. Available in 3 and 6 gallon sizes. Auto Electric Coffee Urns each hold over 10 gallons of water and brew whole or half batches. Available in 3 Gallon or Twin 3 Gallon varieties. Space Saver Urns are made with a flatter body for maximum spatial efficiency. Controls are located under the body to save more room. Insulated body keeps beverages warm for hours. Space Saver Urns are available in 3 Gallon, 6 Gallon and 10 Gallon sizes.

    Click for more
  • Satellite Brewers & Accessories

    Satellite Brewers & Accessories
    See all 97 items in product family
    Satellite Brewers Are Used For High-Volume Brewing For Restaurants, Conference Centers And More.

    Satellite Brewers are available in a variety of styles and sizes. Shuttle® Brewers brew directly into 1.5-gallon air gap insulated Shuttles® (included) for convenience during high-volume coffee service. Control panel is simple to operate and offers a variety of brewing capabilities plus a hot water faucet. PrecisionBrew™ Shuttle Brewers are digitally controlled and brew directly into airpots or vacuum-insulated shuttles (included). Digital Satellite Coffee Brew Centers brew into 1-1/2 gallon carriers (included). Walk-through menus are user friendly and ensure easy operation. Infusion Series® Brewers provide digital brewer control and precise extraction control. BrewWise® ThermoFresh® Servers feature wireless brewer-grinder interface and vacuum-insulated servers to keep coffee hot for hours. Titan™ Coffee Brewers control coffee extraction with pre-infusion and pulse brew, digital temperature control and large sprayhead. Soft Heat® Brewers automatically manage heat in the docking system to ensure optimum serving temperature for hours. Accessories like Carriers and Stands are sold separately.

    Click for more
  • Coffee Decanter Warmers

    Coffee Decanter Warmers
    See all 5 items in product family
    Coffee Decanter Warmers Are Designed To Keep Coffee Warm And Easily Accessible In Offices, Reception Areas, Lobbies And More.

    Coffee Decanter Warmers are solidly manufactured of stainless steel and other high quality materials for long lasting durability and dependability. Low profile appliances include separate on/off switch for each warmer. Available with 1 or 2 station warmers that maintain coffee at optimum serving temperature. Dimensions vary per model.

    Click for more
  • Break Room / Kitchen Coffee Makers

    Break Room / Kitchen Coffee Makers
    See all 5 items in product family
    Break Room / Kitchen Coffee Makers Are Perfect for Break Rooms, Kitchen, Reception Areas Use.

    These Break Room / Kitchen Coffee Makers are solidly made for long lasting durability and dependability. Wide selection of units available in White, Black or Stainless Steel exteriors to match any household or office break room decor. Includes Classic or Euro-Style designs with various selected features such as digital clock, auto shut-off, pause and serve option and programmable timer.

    Click for more
  • K-Cup Brewers

    K-Cup Brewers
    See all 5 items in product family
    Keurig Coffee Brewers Are Used In Offices, Workplaces, Doctor's Offices, Personal Use And More.

    Keurig Coffee Brewers is fully programmable to brew coffee, tea or other specialty beverages in 60-120 seconds (depending on size. Interactive touch screen provides programming for brew temperature. Auto On/Off feature provides additional safety. Brewer available in English, Spanish or French. Brewer accommodates one to five sizes plus a removable drip tray to accommodate travel mugs. Drainable internal hot water tank facilitates easy transport and storage. Water fill is Pour-Over Available colors are Silver/Black or Silver. Brewing capacities vary per model.

    Click for more