Peelers

Lancashire Peeler
| Compare | Image | Brand | Description | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Victorinox | Potato Peeler | 1 | WBB240283 | $8.20 |

Swivel peelers

Y-Peeler

Scale Peeler
Related Products
Gal.axy™ Pastry Brush 3" - Blue Features: One piece smooth finish plastic handles are easy to clean Bristles are epoxy-set to ferrules to prevent bacteria harboring air pockets Tapered Nylon bristles with chisel-point trim provide superior surfacecoverage Soft White Nylon bristles have high fluid retaining capacity More durable than inexpensive Polypropylene bristle imitations Available with Spectrum® Blue or Red bristles to help prevent cross-contamination when preparing fish and raw meats Added contrast in working with white frostings or other white foods
Features: Unique bristle design carries and spreads liquid better than ordinary Silicone basting brushes. Red color-coding for high heat cooking applications; withstands temperatures up to 500°F. Convenient molded-in hanging hook grabs pan edges to keep brush from sliding in. Stain and odor resistant; dishwasher safe. BPA free
Pizza roller S3A Features a formed, easy-to-clean Aluminum handle. Replaceable blades are manufactured from quality stainless steel, are precision ground, mounted on a bushing for smooth rolling action, and excel in commercial use. Made in USA.
The Rubbermaid Commercial High Heat Spatula is an all-purpose scraper ideal for use in any industrial-size kitchen. This rubber spatula has a red nylon handle with white silicone blade. The scraper resists heat up to 500 degrees Fahrenheit (260 degrees Celsius) and is stain resistant and will not scratch cookware. The spatula measures 16-1/2 inches and is commercial dishwasher safe. This rubber spatula is certified to National Sanitation Foundation (NSF) standards for food safety.
The very thin and soft bristles facilitate ease of applying eg. marinade, egg and icing etc. Alternatively the brush can be used for detail cleaning.