Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :T9FB2007247

MPN #: 12000

Edlund Old Reliable 12000, #2 Manual Can Opener, Table Style, Without Base

Product Description
Edlund's old reliable. Our original manual can openers have an improved finish and a rust-resistant arbor, a plastic bushing for lower turning force and easier opening.

Features:
  • Rust resistant arbor
  • Convenient table style
  • Designed to mount to a table using a screw-down base (sold separately)
  • Comes without base
  • Bright plated finish
  • Opens most can shapes/sizes
  • All parts replaceable
  • NSF Certified
  • Made in the USA
PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-4/5 in
Width9 in
Height4 in
Weight3-3/4

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionCan Opener Without Base
Manufacturers Part Number12000
BrandEdlund

Warranty

Warranty1 yr