Industrial Ceiling Fans
Industrial Ceiling Fans are robust and efficient solutions for maintaining air circulation and cooling in large spaces. Designed for commercial use, these heavy duty ceiling fans are equipped with durable motors and sturdy construction to ensure reliable performance and enhance air circulation. Industrial ceiling fans can be mounted on the ceilings of warehouses, factories, greenhouses, gymnasiums, workshops, and more.
Most Relevant
Industrial Ceiling Fans Accessories

Global Industrial™ Industrial Ceiling Fans
| Compare | Image | Fan Diameter | Voltage | Horsepower | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 96 in | 120 V | 1/16 HP | Black | Ships Same Day WB293048 | $659.00 | ||
![]() | 108 in | 120 V | 1/16 HP | Black | Ships Same Day WB293049 | $765.00 | ||
![]() | 60 in | 120 V | 1/10 HP | White | Ships Same Day WB604220 | $189.95 | ||
![]() | 60 in | 115 V | 1/10 HP | White | Ships Same Day WB604221 | $199.95 | ||
![]() | 72 in | 120 V | 1/16 HP | Black | Ships Same Day WB293047 | $639.00 | ||
![]() | 56 in | 120 V | 1/10 HP | White | Ships Same Day WB604219 | $159.95 |

Canarm® Industrial Ceiling Fans

Big Ass Fans® Hornet Destratification Fans
Continental Fan Destratification Fans

Destratification fans effectively redistribute warm air that rises to the ceiling and push it back down to floor level, creating a more comfortable and energy-efficient environment. With powerful motors and an airflow rate of up to 1460CFM, these commercial destratification fans can quickly and efficiently heat or cool large areas while keeping energy consumption low.