FEATURES:
- Built-in thermostat (32° - 100° F)
- Overheat protection
- Three power settings
- Can be ducted
- Direct wiring of power supply to terminal block
- Clean Dry Heat
- Made in the USA
Weights & Dimensions
| Length | 20 in |
| Width | 46 in |
| Height | 25 in |
| Weight | 130 lbs |
| Coverage Area | 6825 ft² |
Product Details
| Heat Settings | 3 |
| Wattage | 40000 W |
| Material | Steel |
| Phase | 3 |
| Plug Type | Hardwired |
| Manufacturers Part Number | P4000 |
| BTU | 136500/109200/54600 BTU |
| Brand | Heat Wagon |
| Frequency | 60 Hz |
| Type | Forced Air Heater |
| CFM | 1800 CFM |
| Color | White |
| Temperature Rise | 100 °F |
| Amperage | 50 A |
| Voltage | 480 V |
| Includes | Built-in thermostat |
| Watts High | 40000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |