Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floor Heaters

Electric floor heaters deliver comfortable, even warmth from the floor up. Floor heating mats and cables install beneath tile, stone, and other finished flooring to provide radiant comfort and supplemental heat in bathrooms, kitchens, entryways, and restrooms. Floor heating mats offer consistent heat coverage, with voltage options for different electrical requirements and convenient placement in open areas. Floor heating cables provide flexible layouts for irregular spaces.
8 Results
Heatwave Floor Heating Mats

Heatwave Floor Heating Mats

CompareImageCoverage AreaVoltageWatt DensityAmperageLengthWidthModel #Price
Heatizon Heatwave Floor Heating Mat HW2012-1000 - 100 Sq. Ft. 120V
100 ft²
120 V
12 W
10.0 A
732 in
20 in
WBB2098734$709.00
Heatizon Heatwave Floor Heating Mat HW2012-150 - 15 Sq. Ft. 120V
15 ft²
120 V
12 W
1.5 A
109-3/16 in
20 in
Ships Same Day
WBB2098767
$179.95
Heatizon Heatwave Floor Heating Mat HW2012-500 - 50 Sq. Ft. 120V
50 ft²
120 V
12 W
5.0 A
366 in
20 in
WBB2098773$375.95
Heatizon Heatwave Floor Heating Mat HW2012-200 - 20 Sq. Ft. 120V
20 ft²
120 V
12 W
2.0 A
146-3/8 in
20 in
WBB2098768$229.95
Heatizon Heatwave Floor Heating Mat HW2012-300 - 30 Sq. Ft. 120V
30 ft²
120 V
12 W
3.0 A
219-5/8 in
20 in
WBB2098770$259.95
Heatizon Heatwave Floor Heating Mat HW2012-700B - 70 Sq. Ft. 240V
70 ft²
240 V
12 W
3.5 A
512-3/8 in
20 in
WBB2098737$575.00
Heatizon Heatwave Floor Heating Mat HW2012-250 - 25 Sq. Ft. 120V
25 ft²
120 V
12 W
2.5 A
182-3/8 in
20 in
WBB2098769$259.95
Heatwave Floor Heating Cables

Heatwave Floor Heating Cables