Ice Melt & Rock Salt
Most Relevant
Ice melt and rock salt are compounds used for de-icing and melting snow and ice on various surfaces. Ice melt is a blend of chemicals designed to lower the freezing point of ice and accelerate the melting process. Rock salt is a natural mineral that lowers the freezing point of water upon contact, causing ice to melt. They are commonly used on roads, sidewalks, parking lots, driveways, and steps to prevent or eliminate ice formation and provide safer walking or driving surfaces during winter or in cold climates.
Filters
Type
Form
Container Type
Package Type
Min Application Temperature
Weight Range (Lbs)
Ice Melters & Chloride Pellets

Ice melters and chloride pellets generate heat, preventing ice accumulation for efficient surface maintenance. Select units feature a brightly colored dispensing material to avoid overuse. Most models are concrete, vegetation, and pet-safe. A wide variety of ice melters and chloride pellets are available. Specifications vary per model.
| Compare | Image | Form | Safe For | Min Application Temperature | Weight | Container Type | Package Type | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Crystals | Concrete, Environment | -15 °F | 2400 lbs | Bag | Pallet | 48 | Global Industrial | Ships Same Day WB246715 | as low as $939.00 Save $80.00 (8%) | ||
![]() | Pellets | Concrete, Environment | -25 °F | 2800 lbs | Bag | Pallet | 56 | Global Industrial | Ships Same Day WB246716 | as low as $1,595.00 Save $140.00 (8%) | ||
![]() | Granules | Concrete, Environment, Pets | - | 2300 lbs | Tote | Single Unit | 1 | True North | WBB2006958 | $1,699.00 | ||
![]() | Granules | Concrete, Children, Environment, Pets | -20 °F | 2156 lbs | Bag | Pallet | 49 | Artic Eco Green | Ships Same Day WB246711 | $1,939.00 | ||
![]() | Granules | Concrete, Children, Environment, Pets | -9 °F | 2156 lbs | Bag | Pallet | 56 | Mountain Organic | Ships Same Day WB246713 | $1,899.00was $2249.00 Save $350.00 (16%) | ||
![]() | Granules | Concrete, Children, Environment, Pets | -15 °F | 2000 lbs | Tote | Single Unit | 1 | Bare Ground | WBB2352831 | $488.20 | ||
![]() | Pellets | Concrete, Environment | -25 °F | 50 lbs | Bag | Single Unit | 1 | - | Ships Same Day WB640823 | $36.95 | ||
![]() | Pellets | Concrete, Pets, Vegetation | -25 °F | 50 lbs | Bag | Single Unit | 1 | Dart | WBB3232939 | $33.95 | ||
![]() | Crystals | Concrete, Children, Environment, Pets | -18 °F | 30 lbs | Pail | Single Unit | 1 | Latex-ite | WBB2214463 | $27.95 | ||
![]() | Powder | Concrete, Metal, Vegetation | -10 °F | 40 lbs | Bag | Single Unit | 1 | Dart | WBB3232938 | $12.50 |
Showing 1-10 of 32 results

Commercial Rock Salt Crystals

Liquid Ice Melt
Showing 1-10 of 16 results

Sodium Formate Granular Deicer