Spring Floor Mounts
Spring floor mounts are an ideal anti-vibration solution for applications that involve any level of vibrations and shock. They use shear springs and metal components to impart vibration control and reduce noise. Spring floor mounts are used widely in mechanical and electronic enclosures, pumps, HVAC, and other equipment. They're simple to install and remove and are available in various sizes.
Most Relevant

Cup Mounts
| Compare | Image | Height | Length | Width | Max Load | Deflection | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1-3/8 in | 6 in | 3-5/8 in | 700 lbs | 0.14 in | Stainless Steel | WBB2088284 | $105.95 | ||
![]() | 1-3/8 in | 6 in | 3-5/8 in | 400 lbs | 0.14 in | Stainless Steel | WBB2088288 | $149.95 | ||
![]() | 1-11/16 in | 7-11/16 in | 5-3/16 in | 2100 lbs | 0.225 in | Stainless Steel | Ships Same Day WBB2088296 | $215.95 | ||
![]() | 1-3/8 in | 6 in | 3-5/8 in | 700 lbs | 0.14 in | Stainless Steel | Ships Same Day WBB2088287 | $229.95 | ||
![]() | 4-1/8 in | 8-5/8 in | 8-5/8 in | 6100 lbs | 0.7 in | Stainless Steel | WBB2088304 | $769.00 | ||
![]() | 1-3/8 in | 6 in | 3-5/8 in | 400 lbs | 0.14 in | Stainless Steel | Ships Same Day WBB2088283 | $105.95 | ||
![]() | 1-11/16 in | 7-11/16 in | 5-3/16 in | 1400 lbs | 0.225 in | Stainless Steel | WBB2088318 | $119.95 | ||
![]() | 1-11/16 in | 7-11/16 in | 5-3/16 in | 2100 lbs | 0.225 in | Stainless Steel | WBB2088319 | $115.95 |

Seismic Spring Mounts
Showing 1-10 of 11 results

Compression/Shear Mounts

Housed Spring Floor Mount Vibration Isolators

Low Frequency Double Deflection Compression Mounts

Spring Mounts
Showing 1-10 of 11 results

Leveling Compression Shear Mounts