Thread Forming Taps

Fluteless Taps
| Compare | Image | Material | Thread Size | TPI | Finish | Number Size | Fractional Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | HSS | 1/4-20 in | 20 | Polished | - | 1/4" | WBB811205 | $13.25 | ||
![]() | HSS | 12-24 in | 24 | Polished | 12 | - | Ships Same Day WBB811207 | $11.50 |
Related Products
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M5.0 x .80 D4 Bottoming Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes. ISO Metric taps with ANSI shanks
ACME Tandem Tap An ACME Tap combines the initial roughing cut with the final finishing cut in a single pass to achieve an ACME screw thread. Thread pitches are generally coarse relative to diameters, so these taps are subjected to heavy chip loads.
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M24 x 1.5 D5 Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes. ISO Metric taps with ANSI shanks
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 5/16 - 18 H3, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes. Hand taps are used in a variety of machining applications as well as by hand
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS M 3 x .5 D3 x 13/32" thread length with .1015" TMX Drill diameter x 9/32" flute length and 1-15/16" overall length (OAL), .141" shank diameter with .110" square. Combination Drill and Taps will drill and tap in one pass Recommended for through holes