- Combination Drill and Taps will drill and tap in one pass
- Recommended for through holes
Model # :WBB570479
MPN #: 5782005
Combination Import Drill & Tap HSS , M3 x .5
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS M 3 x .5 D3 x 13/32" thread length with .1015" TMX Drill diameter x 9/32" flute length and 1-15/16" overall length (OAL), .141" shank diameter with .110" square.
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 in |
| Thread Size | M3.0 x 0.50 in |
| Thread Length | 0.1015 in |
| Shank Diameter | 3/16 |
| Drill Length | 9/32 in |
| Metric Size | M3.0 |
| Square Size | 0.11 |
| Pitch | 0.5 in |
Product Details
| Type | Combination Drill & Tap |
| Material | HSS |
| Manufacturers Part Number | 5782005 |