Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB810608

MPN #: 8171620

Import 1/4", 20 TPI, H3, Spiral Point, Plug Chamfer, HSS TiN Coated Tap

Product Description
Spiral Pointed Tap

Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.

PRICE
$9.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size1/4-20 in
Fractional Size1/4"
Fractional Diameter1/4"

Product Details

TypeSpiral Point
TPI20
FinishTiN Coated
MaterialHSS
Direction of RotationRight Hand
H LimitH3
ChamferPlug
Number of Flutes2