Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cargo Bars

Cargo bars are used for securing loads in vans, pick-up trucks, and utility trailers. Ratcheting cargo bars are adjustable in length and feature secure holding power. Cargo load bars have rugged steel tension bars that fit snugly against side walls or fixed bulkheads to secure cargo.
37 Results

Cargo Control Restraint Bars & Load Stabilizers for Trucks

Cargo Control Restraint Bars & Load Stabilizers for Trucks
Cargo Control Restraint Bars & Load Stabilizers for Trucks ensure loads don’t shift in transit. The truck cargo bar connects floor-to-ceiling or side-to -side. Some models feature a built-in ratchet system while others lock into the e-track in trailer walls for quick, secure adjustment. Load stabilizers feature molded rubber holders to secure cargo and an adjustable pivot for easy mobility.
CompareImageBrandMaterialDutyWeightAdjustable LengthModel #Price
Global Industrial™ Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2" O.D.
Global Industrial
Steel
Heavy
9.7 lbs
89-3/4 - 104-1/2 in
Ships Same Day
WB989070
$53.95
Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W
Kinedyne
Steel
Heavy
16 lbs
86 - 104 in
WBB1654233$96.95
Global Industrial™ Steel Cargo Control Bar & Load Stabilizer With Welded Hoop
Global Industrial
Steel
Heavy
22.99 lbs
85 - 114 in
Ships Same Day
WB989071
$159.95
Global Industrial™ Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2" O.D.
Global Industrial
Steel
Light to Medium
14.3 lbs
85 - 114 in
Ships Same Day
WB989067
$59.95was $77.95
Save $18.00 (23%)
Global Industrial™ Folding Steel Cargo Control Bar & Load Stabilizer
Global Industrial
Steel
Medium
17 lbs
87 - 115 in
Ships Same Day
WB241300
$82.95
Ancra® 49205-26 Extra Heavy Duty Galvanized Steel Cargo Control Load Stabilizer 2" O.D.
Ancra
Steel
Extra Heavy
18 lbs
85 - 114 in
Ships Same Day
WB251280
$98.95
Ancra® 49205-27 Steel Cargo Control Bar & Load Stabilizer with Welded Hoop
Ancra
Steel
Heavy
25 lbs
85 - 114 in
Ships Same Day
WB251343
$110.84was $153.95
Save $43.11 (28%)
Vestil™ One Piece Aluminum Galvanized Cargo Bar, Adjusts 88" to 103" With Hoops
Vestil
Aluminum/Galvanized Steel
Light
24 lbs
88 - 103 in
WBB3218746$129.95
Ancra® 48407-10 Heavy Duty Galvanized Steel Cargo Control Load Stabilizer 1-1/2" O.D.
Ancra
Steel
Heavy
12 lbs
89-3/4 - 104-1/2 in
WB251279$38.95
Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W
Kinedyne
Aluminum
Heavy
8.3 lbs
90 - 105 in
WBB1654232$86.95
Showing 1-10 of 21 results
Aluminum Beam for Trailers

Aluminum Beam for Trailers

Cargo Control Restraint Bar for Pickups & Vans

Cargo Control Restraint Bar for Pickups & Vans
Cargo Control Restraint Bars for Pickups and Vans secure loads for transportation and provide stability in transit. These heavy-duty steel bars easily adjust to various vehicle sizes and feature sturdy rubber-padded ends for needed protection and grip. Cargo bars are easy to install and remove.
One Piece & Two Piece Folding Cargo Control Bar

One Piece & Two Piece Folding Cargo Control Bar

Interior Van Cargo Control Restraints & Tiedown Straps

Interior Van Cargo Control Restraints & Tiedown Straps
Interior Van Cargo Control Restraints & Tiedown Straps help secure and stabilize objects ensuring safe transport. Cargo control bars come in adjustable sizes to fit any size van and feature thick vinyl-coated steel hooks for simple and secure installation. The ratchet buckle allows easy adjustment of the straps. Meet CHAMP and NATM testing standards.
Decking/Shoring Beam

Decking/Shoring Beam

Cargo Bar Accessories

Cargo Bar Accessories