Cargo Bars
Cargo bars are used for securing loads in vans, pick-up trucks, and utility trailers. Ratcheting cargo bars are adjustable in length and feature secure holding power. Cargo load bars have rugged steel tension bars that fit snugly against side walls or fixed bulkheads to secure cargo.
Most Relevant
Cargo Control Restraint Bars & Load Stabilizers for Trucks

Cargo Control Restraint Bars & Load Stabilizers for Trucks ensure loads don’t shift in transit. The truck cargo bar connects floor-to-ceiling or side-to -side. Some models feature a built-in ratchet system while others lock into the e-track in trailer walls for quick, secure adjustment. Load stabilizers feature molded rubber holders to secure cargo and an adjustable pivot for easy mobility.
| Compare | Image | Brand | Material | Duty | Weight | Adjustable Length | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | Steel | Light to Medium | 14.3 lbs | 85 - 114 in | Ships Same Day WB989067 | $77.95 | ||
![]() | Global Industrial | Steel | Heavy | 22.99 lbs | 85 - 114 in | Ships Same Day WB989071 | $159.95 | ||
![]() | Global Industrial | Steel | Heavy | 9.7 lbs | 89-3/4 - 104-1/2 in | Ships Same Day WB989070 | $53.95 | ||
![]() | Global Industrial | Steel | Medium | 17 lbs | 87 - 115 in | Ships Same Day WB241300 | $82.95 | ||
![]() | Ancra | Steel | Heavy | 25 lbs | 85 - 114 in | Ships Same Day WB251343 | $110.84was $153.95 Save $43.11 (28%) | ||
![]() | Ancra | Steel | Extra Heavy | 18 lbs | 85 - 114 in | Ships Same Day WB251280 | $98.95 | ||
![]() | Vestil | Aluminum | Heavy | 8 lbs | 88 - 103 in | WBB3218744 | $69.95 | ||
![]() | Ancra | Aluminum | Heavy | 18 lbs | 92 - 102 in | Ships Same Day WB241343 | $117.95 | ||
![]() | Vestil | Galvanized Steel | Light | 30 lbs | 87 - 119 in | WBB3218659 | $136.95 | ||
![]() | Vestil | Steel | - | 14 lbs | - | WBB3218758 | $60.95 |
Showing 1-10 of 21 results

Aluminum Beam for Trailers
Cargo Control Restraint Bar for Pickups & Vans

Cargo Control Restraint Bars for Pickups and Vans secure loads for transportation and provide stability in transit. These heavy-duty steel bars easily adjust to various vehicle sizes and feature sturdy rubber-padded ends for needed protection and grip. Cargo bars are easy to install and remove.

One Piece & Two Piece Folding Cargo Control Bar
Interior Van Cargo Control Restraints & Tiedown Straps

Interior Van Cargo Control Restraints & Tiedown Straps help secure and stabilize objects ensuring safe transport. Cargo control bars come in adjustable sizes to fit any size van and feature thick vinyl-coated steel hooks for simple and secure installation. The ratchet buckle allows easy adjustment of the straps. Meet CHAMP and NATM testing standards.

Decking/Shoring Beam