Powered Pallet Jacks & Trucks
Self-Propelled Electric Pallet Jack Trucks can move loads in seconds to increase productivity and worker safety. These electric powered pallet jacks are built with heavy duty steel for long lasting durability. Various types of automated pallet jacks are available so you can easily lift and lower loads with the push of a button. Various self-propelled pallet jack models available.
Most Relevant
Lithium Powered Pallet Jack Trucks

Suitable for lifting heavy-duty loads in industrial and warehouse settings, Lithium Ion Powered Electric Pallet Jack Trucks are equipped with removable, rechargeable batteries that provide a reliable power. Available in models with powered lift or self-propelled operation, electric pallet jacks boast sturdy steel construction for long-lasting strength and durability.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lift Type | Lower Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3300 lbs | 27 in | 45 in | Electric | Powered | Global Industrial | Ships Same Day WBB3183515 | $1,939.00 | ||
![]() | 4500 lbs | 27 in | 45 in | Electric | Powered | Global Industrial | WBB3782021 | $2,299.00 | ||
![]() | 3300 lbs | 27 in | 45-1/4 in | Electric | Powered | Global Industrial | Ships Same Day WB615165 | as low as $2,955.00 Save $154.00 (5%) |