Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Vestil

Model # :WBB3785016

MPN #: EPT-2748-30-SS

Vestil™ Stainless Steel Fully Electric Pallet Truck, 3000 lb. Capacity, 27"W x 63-1/2"L Forks

Product Description
When you need a break from manually moving those heavy loads, look to the electric pallet truck! With multi-function capabilities the user has access to the raise lower buttons and emergency brake right in the steering handle. Powered by an internal lithium ion battery, the truck can be used for long durations while still maintaining its lifting muscle! All areas are easily accessible for general upkeep and cleaning. Truck can be used with the handle in the upright position for utilization in the small areas.

Features:
  • Extended battery life for continuous use
  • Ergonomically friendly handle
  • Open design for simple washing or maintenance
  • Stainless steel finish


PRICE
$8,239.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/2 in
Width27 in
Height51-1/2 in
Lowered Height3 in
Raised Height7-5/8 in
Weight Capacity3000 lbs
Weight363 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width7 in
Distance Between Forks13 in

Product Details

Assembly RequiredNo
TypePowered Pallet Jack
ColorSilver
Wheel TypeSolid
Load Wheel MaterialNylon
Material304 Stainless Steel
OperationElectric
Manufacturers Part NumberEPT-2748-30-SS
Entry RollersYes
Steer Wheel MaterialPolyurethane
BrandVestil

Warranty

Warranty1 Year