Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217529

MPN #: RT-EPT-3-24

Vestil™ Rough Terrain Electric Pallet Truck, 3000 lb. Capacity, 24"W x 42-1/8"L Forks

Product Description
An all-terrain pallet truck is the perfect outfit for moving heavy loads over a variety of landscapes. The simple functionality of the unit allows the user to maneuver the truck, both loaded and loaded, easily. Driving handle is centrally located and other functions, such as horn, are placed just underneath the handle on the front console of the unit. Forks are adjustable to best fit the users needs.

Features:
  • Great for indoor or outdoor use
  • Large wheels allow use on a variety of surfaces
  • Narrow model fits smoothly into small areas
  • Emergency reverse belly switch instantly reverses direction
  • Electric Pallet Truck DC Powered AC Drive Motor


PRICE
$11,287.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67-3/8 in
Width37 in
Height49 in
Lowered Height2-1/8 in
Raised Height12-5/8 in
Weight Capacity3000 lbs
Weight1063 lbs
Distance Across Forks24 in
Between Straddle25-7/8 in
Fork Length42-1/8 in
Fork Width4 in
Fork Thickness2-1/8 in

Product Details

Assembly RequiredNo
TypeElectric Powered All Terrain Pallet Jack
ColorYellow/Black
Wheel TypeSolid
Load Wheel MaterialRubber
MaterialSteel
OperationElectric
Manufacturers Part NumberRT-EPT-3-24
Steer Wheel MaterialRubber
BrandVestil

Warranty

Warranty1 Year