Ovens & Furnaces
Ovens and furnaces are heating appliances used for industrial processes, laboratory experiments, and material testing. They offer controlled heating environments for tasks like drying, curing, sterilizing, sintering, annealing, and heat treating. Ovens and furnaces have precise temperature control, uniform heating distribution, and programmable settings to accommodate different materials and processes. They are commonly used in laboratories, research facilities, manufacturing plants, and educational institutions.
Most Relevant
Laboratory Gravity Convection Ovens

Laboratory gravity convection ovens are ideal to help meet the laboratory needs of research organizations or schools. Many models feature heavy steel construction and have a scratch-resistant finish. Gravity convection ovens are available in many different styles. Specific dimensions vary per unit.
| Compare | Image | Watts | Amperage | Voltage | Temperature Range | Capacity | Exterior Dimensions | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1500 W | 12.5 A | 115 V | Ambient +25 to 450 (232C) °F | 20"W x 31-1/2"H x 16-1/4"D | Ships Same Day WBB918713 | $1,199.00 | |||
![]() | 600 W | 5.2 A | 115 V | Ambient +25 to 450 (232C) °F | 7 ft | 14"W x 17-1/2"H x 12-1/4"D | Ships Same Day WBB918772 | $689.00 | ||
![]() | 1200 W | 10.5 A | 115 V | Ambient +25 to 450 (232C) °F | 20"W x 25-1/2"H x 14-1/4"D | Ships Same Day WBB918776 | $1,225.00 | |||
![]() | 600 W | 5.2 A | 115 V | Ambient +25 to 450 °F | 7 ft | 14"W x 17-1/2"H x 12-1/4"D | WBB2250108 | $919.00 | ||
![]() | 1500 W | 12.5 A | 115 V | Ambient +25 to 450 °F | 20"W x 31-1/2"H x 16-1/4"D | WBB2250113 | $1,475.00 | |||
![]() | 750 W | 6.3 A | 115 V | Ambient +25 to 450 (232C) °F | 27 ft | 15"W x 21-1/2"H x 15-1/4"D | Ships Same Day WBB918774 | $859.00 | ||
![]() | 1680 W | 14 A | 120 V | 50 to 250 °C | 2 ft | 36.2"H x 25.2"W x 29.1"D | WBB2187497 | $4,169.00 | ||
![]() | 1000 W | 8.33 A | 120 V | Ambient +5 to 200 | 2 ft | 18-7/8"W x 21"D x 27-5/16"H | WBB3218697 | $1,499.00 | ||
![]() | 1730 W | 14.4 A | 120 V | 50 to 250 °C | 3 ft | 28.3"H x 20.9"W x 22.2"D | WBB2187511 | $3,255.00 | ||
![]() | 1400 W | 11.67 A | 120 V | Ambient +5 to 200 | 63 ft | 28-1/2"W x 27-1/8"D x 31-5/16"H | WBB3218701 | $2,522.27 |
Showing 1-10 of 15 results
Laboratory Air Forced Ovens

Laboratory air-forced ovens are designed to help provide precise temperature control in a variety of applications. These ovens come in various models that feature open-air designs, built-in fans, adjustable airflow, and more. Forced air ovens are durable and ideal for many laboratory applications.
Laboratory Mechanical Convection Ovens

Laboratory mechanical convection ovens provide precise temperature uniformity and low energy consumption making them ideal for many lab applications. Ovens feature an adjustable fan that helps with airflow and broad temperature ranges. Additional wire mesh shelves are also available.
Laboratory Vacuum Ovens

Laboratory vacuum ovens help with the fast drying of heat-sensitive materials, while also preventing residue accumulation. These ovens provide temperature uniformity and control with precision and accuracy. Various sizes and models are available to help meet any lab drying needs.
Laboratory Furnaces

Laboratory furnaces provide precise temperature control for a variety of applications. Our selection includes benchtop muffle furnaces, tube furnaces, vacuum furnaces, and more. Designed for heat treatment, annealing, sintering, and other processes, these furnaces offer accuracy and reliability. A wide selection of laboratory furnace models are available to help meet any of your lab needs.
Laboratory Bench Ovens

Laboratory bench ovens are ideal for industrial lab applications. All models have fan-forced air circulation, aluminized interiors, adjustable shelves, and Incoloy sheathed heating elements. These lab bench ovens provide large portable capacities of anywhere between 7-10.6 cubic feet. Various models of bench ovens are available.
Cleanroom Ovens

Cleanroom ovens incorporate special features for high-temperature cleanroom work. Adjustable air intake and exhaust ducts can easily be removed for cleaning and allow the use of either room or recirculated air. Cleanroom oven has a stainless steel design with horizontal airflow and nitrogen purging features.