Tanks & Buckets

Utility Trays
| Compare | Image | Brand | Capacity | Material | Shape | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Bel-Art | - | LDPE | Rectangular | WBB3075757 | $239.95 | ||
![]() | Bel-Art | - | LDPE | Rectangular | WBB3075758 | $109.95 | ||
![]() | Bel-Art | - | LDPE | Rectangular | WBB3075759 | $109.95 |

Storage Tanks

Secondary Containment Containers
Related Products
2'x2'x4' Round-End 100 Gallon Poly Stock Tank Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. ...
Molded low-density polyethylene trays are rugged, long-lasting and corrosion-resistant. All trays have heavy walls and wide, top flanges Will withstand temperatures up to 77°C (171°F) Available plain or with F30852-0000 needle type polyethylene faucet with 12.7mm (½") bore
Molded low-density polyethylene trays are rugged, long-lasting and corrosion-resistant. All trays have heavy walls and wide, top flanges Will withstand temperatures up to 77°C (171°F) Available plain or with F30852-0000 needle type polyethylene faucet with 12.7mm (½") bore
For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L). Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L. Features: Molded as one piece, no seams Nominal wall thickness is 5/32" (3.97mm) Stepped flange at top provides reinforcement and grip for lifting Not autoclavable Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES