Thermo Scientific Nalgene Lightweight Graduated Cylindrical Tank with Cover, 30 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
For an economical alternative to stainless steel, choose the Thermo Scientific Nalgene Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$389.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in. |
| Diameter | 18 in. |
Product Details
| Type | Tanks & Buckets |
| Capacity | 113.6L gal |
| Includes | Cover |
| Material | LLDPE |
| Package Quantity | 1 |
| Description | Lightweight Graduated Cylindrical Tank with Cover |
| Color | Natural |
| Manufacturers Part Number | 54100-0030 |
| Shape | Cylindrical |
| Brand | Nalgene |