Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dental Steam Cleaners

Dental steam cleaners use a high pressure steam to remove debris, kill bacteria, and sterilize equipment. They help reduce the risk of infection and are typically portable allowing for easily mobility. Dental steam cleaners are ideal for dental clinics, orthodontic offices, and oral surgery centers.
3 Results

Dental Steam Cleaners

Dental Steam Cleaners
Dental steam cleaners offer fast and powerful steam cleaning to quickly remove tough stains, odor, and hard-to-reach dirt. Some models provide continuous steam for an unlimited amount of time when hooked up to a direct water line. Other features include adjustable thermostats and easy-to-fill tanks. Specific features vary per steam cleaners.
CompareImageOperating PressureOperating TemperatureVoltageDepthWidthHeightModel #Price
Reliable 8000CD Stainless Steel Automatic Professional Dental Steam Cleaner, 4.3L Capacity
Up to 80 PSI - 5.5 Bar
221°F (105°C)
120 V
14-1/4 in
12-1/4 in
20-1/2 in
T9FB2277830$3,409.00
Reliable 6000CD Stainless Steel Dental Steam Cleaner, 4.5L Capacity
60 PSI - 4.1 Bar
221°F (105°C)
120 V
8-3/4 in
13 in
15 in
T9FB2277833$1,875.00
Reliable 9000CD Stainless Steel Automatic Professional Dental Steam Cleaner, 5L Capacity
Up to 80 PSI - 5.5 Bar
221°F (105°C)
120 V
11 in
11-1/2 in
39 in
T9FB2277829$3,939.00