Reliable 9000 Series Direct Feed Jewelry Steam Cleaner
Write a Review
|
Questions & Answers (0)
Product Description
The 9000CJ automatic steam cleaner is part of a new generation of highly flexibly, professional, Made in Italy jewelry steam cleaners. It's raison d'être, is its ability to go from an external direct water feed to an internal water supply with a 5L boiler tank. This is done with the turn of a lever inside the unit. Everything else you expect from a Reliable steam cleaner is included; Ranco pressure control, heavy-duty contactor switch, blowdown valve, and an adjustable steam nozzle with foot pedal controller.
PRICE
$3,599.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 11 in |
| Depth | 11 in |
| Height | 39 in |
| Weight | 38 lbs |
| Cord Length | 7 |
| Cleaning Width | 0.5 in |
Product Details
| Type | Direct Feed Jewelry Steam Cleaner |
| Pressure Power | 60 PSI |
| Color | Silver |
| Amperage | 10 A |
| Capacity | 5.2 qt |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Direct Feed Jewelry Steam Cleaner |
| Manufacturers Part Number | 9000CJ |
| Temperature | 221F |
| Brand | Reliable |