AC Parallel Gearmotors
Full Load Amps
Horsepower Range
Price
Leeson M1145029.00, 1/15 HP, 8 RPM, 115/230V, 1-Phase, TENV, P240, 216:1 Ratio, 345 In-Lbs
Gearmotor RPM
8 rpm
Horsepower
1/15 HP
Overhung Load
491 lbs
Ratio To 1
216
Leeson 096004.00, 1/6 HP, 29 RPM, 115/230V, 1-Phase, TEFC, PE350, 58:1 Ratio, 270 In-Lbs
Gearmotor RPM
29 rpm
Horsepower
1/6 HP
Overhung Load
327 lbs
Ratio To 1
58
Leeson M1145031.00, 1/6 HP, 30 RPM, 115/230V, 1-Phase, TEFC, P240, 58:1 Ratio, 295 In-Lbs
Gearmotor RPM
30 rpm
Horsepower
1/6 HP
Overhung Load
330 lbs
Ratio To 1
58
Leeson 107010.00, 1/3 HP, 59 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 29:1 Ratio, 330 In-Lbs
Gearmotor RPM
59 rpm
Horsepower
1/3 HP
Overhung Load
625 lbs
Ratio To 1
29
Leeson 096051.00, 1/3 HP, 173 RPM, 115/230V, 1-Phase, TEFC, PE350, 10:1 Ratio, 109 In-Lbs
Gearmotor RPM
173 rpm
Horsepower
1/3 HP
Overhung Load
300 lbs
Ratio To 1
10
Leeson 107002.00, 1/4 HP, 26 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 66:1 Ratio, 569 In-Lbs
Gearmotor RPM
26 rpm
Horsepower
1/4 HP
Overhung Load
650 lbs
Ratio To 1
66