AC Parallel Gearmotors
Full Load Amps
Horsepower Range
Price
Leeson M1145031.00, 1/6 HP, 30 RPM, 115/230V, 1-Phase, TEFC, P240, 58:1 Ratio, 295 In-Lbs
Ratio To 1
58
Overhung Load
330 lbs
Gearmotor RPM
30 rpm
Horsepower
1/6 HP
Leeson 107034.00, 1/2 HP, 59 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 29:1 Ratio, 496 In-Lbs
Ratio To 1
29
Overhung Load
625 lbs
Gearmotor RPM
59 rpm
Horsepower
1/2 HP
Leeson 096014.00, 1/3 HP, 85 RPM, 230/460V, 3-Phase, TEFC, PE350, 20:1 Ratio, 218 In-Lbs
Ratio To 1
20
Overhung Load
300 lbs
Gearmotor RPM
85 rpm
Horsepower
1/3 HP
Leeson 107025.00, 1/3 HP, 18 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 95:1 Ratio, 1089 In-Lbs
Ratio To 1
95
Overhung Load
700 lbs
Gearmotor RPM
18 rpm
Horsepower
1/3 HP
Leeson 096004.00, 1/6 HP, 29 RPM, 115/230V, 1-Phase, TEFC, PE350, 58:1 Ratio, 270 In-Lbs
Ratio To 1
58
Overhung Load
327 lbs
Gearmotor RPM
29 rpm
Horsepower
1/6 HP
Leeson 107002.00, 1/4 HP, 26 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 66:1 Ratio, 569 In-Lbs
Ratio To 1
66
Overhung Load
650 lbs
Gearmotor RPM
26 rpm
Horsepower
1/4 HP