Radial Ball Bearings
Material
Height
Price
Bearing Type
Double Sealed
Grease Max Speed
17,000 rpm
Width
7 mm
Dynamic Load Rating (N)
4,300
Bearing Type
Double Sealed
Diameter
34.925 mm
Width
0.3438 in
Dynamic Load Rating (N)
4610
Bearing Type
Open
Grease Max Speed
5,700 rpm
Width
20 mm
Dynamic Load Rating (N)
39,500
TRITAN Deep Groove Ball Bearings (Metric) 6304/C3, Open, Heavy Duty, 20mm Bore, 52mm OD
Bearing Type
2 Rubber Seals
Diameter
52 mm
Width
2.0472 in
Dynamic Load Rating (N)
3580
Bearing Type
Open
Grease Max Speed
5000 rpm
Diameter
125 mm
Width
22 mm
Bearing Type
Double Sealed
Grease Max Speed
15,000 rpm
Width
0.5000 in
Dynamic Load Rating (N)
5,600