Radial Ball Bearings
Height
Price
TRITAN Deep Groove Ball Bearings (Metric) 6304/C3, Open, Heavy Duty, 20mm Bore, 52mm OD
Bearing Type
2 Rubber Seals
Diameter
52 mm
Width
2.0472 in
Dynamic Load Rating (N)
3580
Diameter
1 mm
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 12mm Bore, 37mm OD
Bearing Type
2 Rubber Seals
Diameter
37 mm
Width
1.4567 in
Dynamic Load Rating (N)
2180
Bearing Type
Double Sealed
Grease Max Speed
17,000 rpm
Width
7 mm
Dynamic Load Rating (N)
4,300
TRITAN Deep Groove Ball Bearings (Inch) R8 2RS PRX, Sealed, Light Duty, 0.5" Bore, 1.125" OD
Bearing Type
2 Rubber Seals
Width
0.3125 in
Dynamic Load Rating (N)
1148
Static Load Rating
535 N
Bearing Type
Double Sealded
Grease Max Speed
8000 rpm
Diameter
55 mm
Width
13 mm