Guide Wheel Bearings
SMT GW2 Guide Wheel Bearing, Double Shielded, OD 30.730 mm, Bore 9.525 / 9.517 mm, Metric
Bore Diameter
9.525 / 9.517 in
Bearing Type
Guide Wheel
Static Load Rating
2780 N
Width
0.4375 in
SMT GW1X Guide Wheel Bearing, Double Sealed, OD 19.58 mm, Bore 4.762 / 4.754 mm, Metric
Bore Diameter
4.762 / 4.754 in
Bearing Type
Guide Wheel
Static Load Rating
1110 N
Width
0.31 in
SMT GW3 Guide Wheel Bearing, Double Shielded, OD 45.80 mm, Bore 12.000 / 11.992 mm, Metric
Bore Diameter
12.000 / 11.992 in
Bearing Type
Guide Wheel
Static Load Rating
5050 N
Width
0.625 in
SMT GW3SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 45.80mm,Bore 12.000/11.992mm,Metric
Bore Diameter
12.000 / 11.992 in
Bearing Type
Guide Wheel
Static Load Rating
5050 N
Width
0.625 in
SMT GW1SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 19.58mm,Bore 4.762/4.754mm,Metric
Bore Diameter
4.762 / 4.754 in
Bearing Type
Guide Wheel
Static Load Rating
1110 N
Width
0.31 in
SMT GW4 Guide Wheel Bearing, Double Shielded, OD 59.94 mm, Bore 15.000 / 14.992 mm, Metric
Bore Diameter
15.000 / 14.992 in
Bearing Type
Guide Wheel
Static Load Rating
7900 N
Width
0.75 in