Cylindrical Roller Bearings
NACHI Single Row Cylindrical Roller Bearing NJ305EG, 25MM Bore, 62MM OD, High Capacity
Bore Diameter
25 mm
Oil Max Speed
12000 rpm
Diameter
62 mm
Radial Clearance
Normal
NACHI Single Row Cylindrical Roller Bearing NU207EG, 35MM Bore, 72MM OD, High Capacity
Bore Diameter
35 mm
Oil Max Speed
10000 rpm
Diameter
72 mm
Radial Clearance
Normal
NACHI Single Row Cylindrical Roller Bearing NU315EG, 75MM Bore, 160MM OD, High Capacity
Bore Diameter
75 mm
Oil Max Speed
4000 rpm
Diameter
160 mm
Radial Clearance
Normal
Cylindrical Bearing, Double Row, Bore 50mm, 0.017 to 0.030 Radial Clearance, NN3010M2KC1NAP4
Bore Diameter
50 mm
Oil Max Speed
9,600 rpm
Radial Clearance
0.017 ~ 0.030
Grease Max Speed
8,200 rpm
Bore Diameter
75 mm
Oil Max Speed
4800 rpm
Diameter
160 mm
Radial Clearance
C3
Bore Diameter
95 mm
Oil Max Speed
3600 rpm
Diameter
200 mm
Radial Clearance
C3