Browse Motor Controls

(4,018 items)

Narrow Your Results

Voltage

Input Voltage

  • Less...
  • More...

Output Voltage

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Dart Controls™ 250 Series Analog DC Speed Controls

    Dart Controls™ 250 Series Analog DC Speed Controls
    See all 23 items in product family
    Dart Controls™ 250 Series Analog DC Speed Controls Provide Versatility And Superior Control.

    These DC speed controls provide a general purpose control rated up to 2 HP. DC Speed Controls are made with adjustable horsepower settings, barrier terminal strip and packaged bridge supply. Adjustable Minimum Speed, Maximum Speed, IR Compensation, Linear Acceleration and Current Limit. 50:1 speed range. Overload capacity is 150% for one minute. Transient voltage protection. Dual 120/240 VAC, 50/60Hz. Speed Potentiometer Kit included with 8" leads. Inhibit circuit permits start and stop without breaking AC lines. UL® listed.

    Click for more
  • Dart Controls™ 125 Series Analog DC Speed Controls

    Dart Controls™ 125 Series Analog DC Speed Controls
    See all 12 items in product family
    Dart Controls™ 125 Series Analog DC Speed Controls Are Used For Office Machinery, Conveyors, Exercise Equipment And More.

    Reliable DC speed control for PM, shunt wound and universal motors. Used for office machinery, conveyors, office packaging equipment. The 125 Series Speed Controls are made with adjustable horsepower settings, barrier terminal strip and full wave bridge supply. Adjustable Minimum Speed, Maximum Speed, IR Compensation and Current Limit. 50:1 speed range. Overload capacity is 200% for one minute. Transient voltage protection. Dual 120/240 VAC or 24/36 VAC, 50/60Hz. Speed Potentiometer Kit included with 8" leads. cULus® recognized.

    Click for more
  • Dart Controls™ Digital Potentiometers And Tachometers

    Dart Controls™ Digital Potentiometers And Tachometers
    See all 3 items in product family
    Dart Controls™ Digital Potentiometers And Tachometers Are Used For Conveyors, Drilling, Rotational Operations And More.

    DP4 Potentiometers can easily replace a conventional 3-wire analog speedpot or motorized speedpot for most AC and DC drives. Control mode with 1/2" LED display is selectable between rate and time, and jog function and inhibit function are selectable from several modes. Supports bipolar connections for regenerative drives. User-default storage capability allows user to store/recall a known good set of parameters while experimenting with new settings. Accu-Set Potentiometers can be used with conventional AD, DC or Brushless DC adjustable speed drive systems. Target speeds are displayed in RPM, FPM, GPM, Process Time or any other engineering unit of measurement. Settings are exact and repeatable. Adjustable min/max and accel/decel. DM8000 Tachometers are made with selectable alarm relay output (low, high, window or not window). User inputs allow for counter reset, counter gate and alarm display. Control modes are selectable with 1/2" LED display between rate, time and counter. Factory default function and user default storage capability. Universal power supply will support any AC input voltage from 85 tp 265 VAC. 120/240 VAC input.

    Click for more
  • Dart Controls™ 500 Series Analog DC Speed Controls

    Dart Controls™ 500 Series Analog DC Speed Controls
    See all 27 items in product family
    Dart Controls™ Series Analog DC Speed Controls Are Rated Up To 3 Horsepower For Versatility And Maximum Control.

    DC Speed Controls are made with adjustable horsepower settings, barrier terminal strip and packaged bridge supply. Includes speed potentiometer with 8" leads, dial and knob. Adjustable Minimum Speed, Maximum Speed, IR Compensation, Linear Acceleration, Linear Deceleration and Current Limit. 50:1 speed range. Overload capacity is 200% for one minute. Transient voltage protection. Dual 120/240 VAC, 50/60Hz via slide selector switch. DC Speed Controls are available in a variety of styles.

    Click for more
  • Baldor-Reliance NEMA 4X DC Controls

    Baldor-Reliance NEMA 4X DC Controls
    See all 8 items in product family
    Baldor-Reliance NEMA 4X DC Controls Are Used For Conveyors, Mixers, Packaging Machinery And Other Applications Requiring Variable Speed And Constant Torque.

    Baldor NEMA 4X DC Controls are solidly made for long lasting durability and dependability. Full wave SCR control with free wheeling diode. Field power supply allows use with shunt wound DC motors as well as permanent magnet motors. Adjustable accel, decel, current limit, IR comp, min and max speed. Current limit indicating LED. 5K speed pot for speed control. Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts. Noise rejection circuit eliminates false starts and blown SCR's. C154-R is BC154 with BC156 FBR Switch factory installed. UL and cUL recognized. Available in single phase, 1, 2 and 3 horsepower 230V and 115/230V units. Various switching accessory kits also available.

    Click for more
  • Baldor-Reliance Chassis Mount DC Controls

    Baldor-Reliance Chassis Mount DC Controls
    See all 7 items in product family
    Baldor-Reliance Chassis Mount DC Controls Are Used For General Purpose Industrial Use With Permanent Magnet Or Shunt Wound DC Motors.

    Baldor Chassis Mount DC Controls have a free-wheeling diode and feature adjustable acceleration, deceleration, current limit, IR comp, minimum and maximum speed pots to match application requirements. The anti-demagnetization feature protects Permanent Magnet motors and helps protect the SCR power bridge against direct shorts. The controls have UL and cUL component recognition. Available to accept 115V, 230V or 115/230V single phase input voltage. Output voltage is available at 90VDC, 180VDC or 90/180VDC. Horsepower range is from 1/100 to 5 HP.

    Note: A Plug-in Horsepower Resistor® and armature fuse MUST be ordered and installed in all versions of the BC141 and BC142 controllers.(Sold Separately)

    Click for Resistor & Fuse Table
    Click for more
  • Baldor-Reliance Line Regenerative DC Controls

    Baldor-Reliance Line Regenerative DC Controls
    See all 5 items in product family
    Baldor-Reliance DC Control, DC SCR REGEN CONTROL, 230V, 5 HP, CHASSIS

    Features:
    • Field power supply allows use with shunt wound DC motors as well as permanent magnet motors
    • Adjustable accel, decel, current limit, IR comp, min and max speed
    • Current limit indicating LED
    • 5K speed pot for speed control
    • Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts
    • Noise rejection circuit eliminates false starts and blown SCR's
    • UL and cUL recognized
    Typical Applications:
    Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.
    Click for more
  • Dart Controls™ 15DV Series Fractional HP DC Drives

    Dart Controls™ 15DV Series Fractional HP DC Drives
    See all 3 items in product family
    Dart Controls™ 15DV Series Fractional HP DC Drives Are Used For Small DC And Universal Motor Applications.

    The 15 Series Speed DC Controls are made with dual output voltages of 12/24 VAC or 120/240 VAC. DC output current rating of 2 Amps, adjustable trimpot settings and quick-connect terminal pins. Full-wave bridge power supply. Adjustable minimum speed, maximum speed and IR compensation. AC line fuse. AC input 50/60 Hz. Overload capacity of 200% for one minute. Transient voltage protection. 5K ohm speed potentiometer with leads, knob and dial included.

    Click for more
  • Dart Controls™ 65 Series Battery Operated DC Motor Speed Controls

    Dart Controls™ 65 Series Battery Operated DC Motor Speed Controls
    See all 6 items in product family
    Dart Controls™ 65 Series Battery Operated DC Motor Speed Controls Are Used For Controlling Floor Scrubbers, Agricultural Sprayers, Small Personnel Carriers And More.

    The 65 Series Speed Controls increase range or running time of battery operated equipment through high efficiency. Smooth variable speed capable for use with mobile equipment. Adjustable maximum speed, minimum speed, current limit, I.R. compensation and acceleration. Allows reduction in battery size without loss of operating range. Adjustable current limit feature helps protect the control, battery and motor from sustained overloads. Automatic compensation allows for declining battery voltage. All models include speed pot, knob and dial plate. Available at 10, 20, 40 or 60 amps and 12 or 24/36 VDC input.

    Click for more
  • Dart Controls™ MD Series Digital DC Speed Controls

    Dart Controls™ MD Series Digital DC Speed Controls
    See all 3 items in product family
    Dart Controls™ MD Series Digital DC Speed Controls Are Used For Printing Process Equipment, Conveyor Ovens, Laboratory And Industrial Mixing Equipment And More.

    Digital DC Speed Controls are made using an on-board microprocessor with non-volatile memory for superior accuracy and control. Front-panel field programming with 1/2" LED display permits customizing the MD for specific applications. Programmable min/max set speed, decimal points and operating mode. Adjustable accel/decel and min/max. Adjustable equivalent to proportional and integral gains. Non-volatile memory allows all custom settings to be stored for future use. All models accept 85-265 VAC Single Phase Input. 120/240 VAC input. UL® Listed.

    Click for more
  • Dart Controls™ Speed Sensors

    Dart Controls™ Speed Sensors
    See all 4 items in product family
    Dart Controls™ Speed Sensors Are Used For Monitoring Motor Speed In A Variety Of Industrial Applications.

    Dart Controls™ Speed Sensors mount directly onto the shaft being monitored with a single 10-32 screw. Maximum speed is 5000 RPM, or 50,000 PPM. Stainless steel ball bearing. Housing is molded "Santoprene" plastic rubber. Available in models ranging from 1 to 20 PPR (Pulse Per Revolution). Voltage Signal Isolator (sold separately) permits users to control the output of a variable speed motor drive from any external grounded or ungrounded DC input signal. Can be used with virtually any motor speed control with a speed reference circuit of +5 to +156 VDC and an input impedance greater than 47K ohms.

    Click for more
  • Low Voltage DC Controls

    Low Voltage DC  Controls
    See all 8 items in product family
    Low Voltage DC Controls Are Used For Multiple Machine Applications.

    Low Voltage DC Controls are made of heavy duty materials for long lasting durability. Low Voltage DC Controls feature On Board Trim Pots with Calibration, Min/Max Speed, Forward/Reverse Settings and Inhibit Circuit for Remote Starting/Stopping Low Voltage DC Controls are available with 12/24, 36/46 or 36/48 Input Voltage and 16, 60 or 100 Max Amp Ratings Also available are GE 5PY Series and Servo-tek SA740 Series Tachometer Types for SS56, 56/145 or 56/146 NEMA Frames

    Click for more
  • SCR Series, PWM Series DC Controls

    SCR Series, PWM Series DC  Controls
    See all 17 items in product family
    SCR Series, PWM Series DC Controls Are Used For Multiple Machine Applications.

    SCR Series, PWM Series DC Controls are made of heavy duty materials for long lasting durability. Control types available are Reversing and Non-Reversing with a variety of HP Ranges (115V and 230V) and Output Current Amps

    Click for more
  • Baldor-Reliance Series 5 Inverters

    Baldor-Reliance Series 5 Inverters
    See all 12 items in product family
    Baldor-Reliance Series 5 Inverters Are Used For Variable Torque, Constant Torque Or Constant Horsepower Applications.

    Baldor-Reliance Series 5 Inverters are solidly engineered and manufactured for long lasting durability and dependability. Low cost, compact size inverters feature built-in current limit that provides motor overload protection. High peak-current is available for up to 2 minutes and delivers up to 200% starting torque. Peak currents will result in reduced nuisance tripping during overload conditions. Available in wide selection of varying output 1 or 3 Phase units with NEMA 4X or Open Chassis mounting.

    Click for more
  • Baldor-Reliance DC Motor & Control Replacement Parts & Accessories

    Baldor-Reliance DC Motor & Control Replacement Parts & Accessories
    See all 108 items in product family
    Baldor-Reliance DC Motor And Control Replacement Parts And Accessories Are Available For A Wide Variety Of Commercial Or Industrial Power Needs And Applications.

    Baldor-Reliance DC Motor And Control Replacement Parts And Accessories are made for long lasting durability and dependability. Choose from a wide selection of items for various type motors and frame sizes including Plug-In Horsepower Resistor and Fuse Kits, Blower and Mounting Kits, DC Control Accessories, Encoder and Tachometer Mounting Kits, Field Conversion Tach Mounting Kits, RPM III DC Motor and Tachomeeter Kits, Sliding Bases for RPM III Motors, Tach Generators and Tach Mounting Kits for DC Integral HP Motors.

    Click for more
  • Worldwide Electric Variable Speed DC Motor Controls

    Worldwide Electric Variable Speed DC Motor Controls
    See all 2 items in product family
    Worldwide Electric Variable Speed DC Motor Controls Have Adjustable Horsepower Settings For Versatile Use.

    Worldwide Electric Variable Speed DC Motor Controls have a barrier terminal strip and a dual voltage of 120/240 VAC (50/60 Hz). Provides 1% speed regulation with armature voltage and 1/2% with tach feedback. Features Packaged Bridge Supply (full wave), Line Voltage Compensation, A 5K Ohm Speed Potentiometer, A Power On/Off Switch, Transient Voltage Protection, DC Tachometer Feedback (6 V At Base Speed) and a Voltage Following Mode Or DC Tachometer. An inhibit circuit permits start and stop without breaking AC lines. A remote start/stop option via pot circuit or inhibit circuit ensures simple, convenient use. Input signal is 0-12 VDC and the speed range is 50:1. Minimum speed, maximum speed, IR compensation, linear acceleration and current limit are all adjustable. Line fuse is AC. Choose from Reversing Models (Forward/Off/Reverse) or Non-Reversing (On/Off). Horsepower can be adjusted from 1/8 ¿ 1.

    Click for more