Disconnect Switches
Length
Height
Color
Price
Springer Controls/MERZ ML1-040-CR3, 40A, 3-Pole, Disconnect Switch, Red/Yellow,Center-Mount,Lockable
Amperage
40 A
AWG
8+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ A104/016-AR2,16A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout
Amperage
16 A
AWG
14+
Max Voltage
600V V
Width
1.75 in
Springer Controls/MERZ A104/016-AR3,16A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
Amperage
16 A
AWG
14+
Max Voltage
600V V
Width
1.75 in
Springer Controls/MERZ ML3-125-AR3, 125A,3-Pole, Disconnect Switch, Red/Yellow,Front-Mount,Lockable
Amperage
125 A
AWG
1+
Max Voltage
600V V
Width
3.07 in
Enclosed Disconnect Switch; 63A, 3 Pole + Ground Terminal, Poly Impact Res, IP66, N4X, UL Certified
Amperage
63 A
AWG
6+
Max Voltage
600 V
Width
4.33 in
Certifications
cULus