Label Maker Accessories
Availability
Brand
Type
Height
Color
Price
Related Products
Features: Labels up to 77% faster than the competition* Meets ANSI/TIA-606B labeling standards Exclusive, one-touch "hot keys" automatically size, space and format label text for electrical and patch panels, terminal and 110 blocks, wire and cable flags, horizontal and vertical wraps, vertical and fixed-length applications Prints Code 39 and Code 128 bar codes on 3/4" (19 mm) wide labels - perfect for asset management Uses DYMO Industrial labels with chemical-, heat- and UV-resistant materials; also prints heat-shrink tubes and non-adhesive labels On-screen Smart Alerts prevent mistakes, ...
Create durable labels for indoor or outdoor use. Intuitive one-touch keys for quick, easy label formatting; preview your work on the large Vivid Bright display. Print up to 5 lines of text and graphics with fast print speeds. Hundreds of built-in symbols and frames. Includes 14 fonts and 9 bar codes. PT-H300 powered by 6 AA batteries (included); optional rechargeable Li-ion battery pack and AC adapter. PT-H300LI includes rechargeable Li-ion battery pack and adapter/charger. Includes 3/4" (18mm) laminated TZe starter tape, wrist strap and manual. Free phone support for the life of your ...
12-digit calculator features antimicrobial protection to reduce growth of microbes and bacteria that may cause odors or discoloration. Prints 2.7 lines per second in two colors and prints time and date. Offers a liquid crystal display (LCD) with 19mm height, and built-in metal paper arm. Functions include cost/sell/margin; time/date; tax +/- keys; grand total; sigma switch; delta percent; percent; change sign; four-key memory; and date/nonadd. Weighs 1.2 lb. AC/DC powered. Includes AC adapter. Uses four AA batteries (sold separately). Features Item Count Sigma Markup and Selectable ...
Brother® P-Touch® Take-It-Anywhere Labeler, Li-ion Battery and PC Connectivity, 7 Lines Create extra-wide durable labels for indoor or outdoor use. Intuitive one-touch keys for quick, easy label formatting; preview your work on the extra-large Vivid Bright display. Print multiple lines of text and graphics while super fast printing and auto cutting help save time. Choose from a library of pre-designed labels, symbols, fonts, frames and barcodes. Powered by a rechargeable Li-ion battery. Connect to PC/Mac with USB cable to print labels using P-Touch® Editor software. Includes 0.94" (24mm) ...
A compact, time-saving label maker for on-the-go applications, this tool lets you quickly create and format labels for a variety of on-the-job purposes. Ideal for creating cable wraps, flags, fixed-length labels and more, this labeling tool comes pre-programmed with up to 150 symbols and terms related to electrical, pro AV/security and facilities-management needs. Enjoy fast printing speeds while you easily create fixed-length labels or format cable wraps. Package Includes: Carry Case; Vinyl Label Cartridge; Quick Reference Guide; Rechargeable Lithium-Ion Battery; AC Adapter