Browse Audio Visual Mounts

(841 items)

Narrow Your Results

Brand

  • Less...
  • More...

price

Go

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Type

Style

Color Finish

Length Inches

Mount Type

LCD Size

Weight Capacity

Compatibility

Construction

Recently Viewed

Categories

  • Desktop Tablet Mounts

    Desktop Tablet Mounts
    See all 11 items in product family
    Desktop Tablet Mounts Are Used For Safe Mounting Of iPads In Offices, Classrooms And More.

    Desktop Tablet Mounts allow tablets and e-readers to be mounted on stands, flexible lifts or flat docking stations to save work space on desks or countertops. Available in a variety of styles to suit a number of different tablet sizes.

    Click for more
  • Wall Mount Tablet Mounts

    Wall Mount Tablet Mounts
    See all 3 items in product family
    Wall Mount Tablet Mounts Are Used For Safe Mounting Of iPads In Kiosks, Show Rooms, Museums And More.

    Wall Mount Tablet Mounts allow secure mounting of iPads in a variety of professional and academic environments. All mounts are are available for iPad 1 or iPad 2 and 3. Mantis Wall Mounts are simple and virtually seamless. Made with 97% recycled aluminum and anodized with a protective coating. Installation hardware included. 10-Year Limited Warranty. Tablet Docking Stations feature an adjustable arm and quick-release holder. Lockable security screws prevent theft. Stations mount directly to a wall stud. Made with 97% recycled aluminum and anodized with a protective coating. Installation hardware included. 10-Year Limited Warranty. Tablet Lifts feature a puck that slides in an aluminum extrusion, and may be mounted vertically or horizontally. 16.7" maximum reach. Built-in anti-theft mechanism. Tablet lift kits include puck for rail mount, quick-release iPad holder and installation hardware. Made with 97% recycled aluminum and anodized with a protective coating. 10-Year Limited Warranty. Lockable Tablet Lifts feature a single-stud wall mount and a built-in lock to keep it held in place. Anti-theft mechanism. Made with 97% recycled aluminum and anodized with a protective coating. 10-Year Limited Warranty. Universal Tablet Mounts feature a width- and height-adjustable cradle that attaches to any wall mount with the same mounting pattern (sold separately). Steel build with high-gloss finish.

    Click for more
  • Floor Stand Tablet Mounts

    Floor Stand Tablet Mounts
    See all 4 items in product family
    Tablet Tripod Mounts And Floor Stands Are Used For Safe Mounting Of iPads In Kiosks, Show Rooms, Museums And More.

    Tablet Tripod Mounts And Floor Stands allow secure mounting of iPads in a variety of professional and academic environments. Stands and mounts are made using 97% recycled aluminum and anodized with a protective coating. Installation hardware included. Both mount styles are available for iPad 1 or iPad 2 and 3. 10-Year Limited Warranty.

    Click for more
  • Mobile Tablet Mounts

    Mobile Tablet Mounts
    See all 1 items in product family
    Mobile Tablet Mounts Provide Data Access Mobility For Medical Information, Diagnostic Reviews, Patient Interaction And More.

    Mobile Tablet Mounts are flexible and bedside-friendly handheld devices that enable doctors and caregivers to educate and involve patients in the healing process. Carts are pneumatic height adjustable from 28 to 44 inches, and up to 54-3/4" from the floor for comfortable sit-to-stand settings. Five, 4" twin casters provide stability and ease of movement. Metal enclosure provides storage, and left or right side sliding mouse tray provides ease of use. Available styles are The Peanut for Tablets and Mobile Table Cart. Available colors are Gray Metallic/Polar White and Black. Other dimensions vary per model.

    Click for more
Featured Items