Browse Greenhouses & Hydroponics

(1,768 items)

Narrow Your Results

Availability

Free Shipping

Special Price

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global Industrial - Frameless Safety Glasses

    Global Industrial - Frameless Safety Glasses
    See all 4 items in product family
    Global Industrial Frameless Protective Eyewear Provides Eye Safety For Indoor Or Outdoor Eye Safety Applications.

    Global Industrial Safety Eyewear is made from polycarbonate material with scratch resistant hard coated lenses for long lasting use and durability. Offers unisex style, protection and affordability for employees or visitors. Wrap around design provides impact resistance and unobstructed view. Available frame and lens colors are Clear and Smoke with or without Anti-Fog Coating. Sold in pack quantity of 12.

    Click for more
  • Disposable Lab Coats & Gowns

    Disposable Lab Coats & Gowns
    See all 187 items in product family
    Disposable Lab Coats, Jackets And Gowns Offer Comfort And Convenience For Healthcare Professionals.

    Disposable Lab Coats, Jackets And Gowns are made for long lasting durability and dependability. Fluid-resistant, non-flammable material provides protection and comfort. Meet OSHA requirements for bloodborne pathogens. Lab Coats and gowns available in several closure types including Rear Tie, Snap Front, Velcro Front and Waist Tie. Available with 1, 2, 3 or 0 pockets. Wrist types are Elastic, Knit Wrists or Open. Sizes range from S-5XL, One Size and Universal One. Available colors include Blue, Ciel Blue, Purple, Pink, Sky Blue, White and Yellow. Available in case quantities ranging from 5-100.

    Click for more
  • Medical/Exam - Nitrile Disposable Gloves

    Medical/Exam - Nitrile Disposable Gloves
    See all 48 items in product family
    Medical/Exam - Nitrile Disposable Gloves are Latex Free and used when working with Oils or Solvents.

    Nitrile Disposable Gloves are powder free examination grade disposable gloves ideal for individuals with latex allergies. Gloves stretch for snug fit and wearer comfort. Textured for added grip and superior dexterity. Thicknesses range from 2.8 mil to 8 mil. Great for working with oils and solvents. Sizes range from XS - 2XL. Colors are black, blue, indigo, violet, and white. Sold in 100, 500, and 1000 package quantities.

    Click for more
  • Face Masks

    Face Masks
    See all 3 items in product family
    Face Masks Are Used For Construction, Hazardous Work Environmnets, Medical Facilities And More.

    Face Masks are made of fluid repellent 3-layer construction for comfort and long lasting durability. Surgical style face masks with elastic ear loops provide protection with comfortable fit. Available styles include Face Mask with Ear Loops. Colors are Blue or White. One size fits all. Sold in package quantities of 50 or 500.

    Click for more
  • Bouffant Caps

    Bouffant Caps
    See all 70 items in product family
    Bouffant Caps Keep Hair Contained for Food Processing, Foodservice, Medical Care Facilities and more.

    Bouffant caps and face masks keep hair cradled and clear of work operations for safety and cleanliness. Made of non-flammable 100% polypropylene for added protection and long lasting durability. Available styles include 3/4 mil Bouffant Cap, Bouffant Caps/Head Covers, Bouffant Cap dispenser Pack, and Lightweight or Pleated Caps. Available colors are Blue, Clear, Green, Navy, Orange, Pink, Red, White, or Yellow. Sizes range from 18"-28" and XL. Sold in case quantities ranging from 50 -1000.

    Click for more
  • Leather Palm Gloves

    Leather Palm Gloves
    See all 26 items in product family
    Leather Palm Gloves Are Used For Heavy Duty Commercial Or Industrial Hand Protection Applications.

    Leather Palm Gloves have reinforced palms to make them resistant to punctures and abrasions while providing enhanced wet and dry grip. Various brands offer wide selection of cuff styles including Knit-Wrist, Gauntlet, Rubberized, and Safety. Available linings are Cotton, Fleece Cotton, Fleece Palm, Half Liner, TURMOFlex®, and Unlined. Leather/Cotton or TURMOflex; liners meet particular commercial or industrial hand protection needs or applications. Available sizes are M, L, and XL. Cuff lengths range from 2" to 4.5". Variety of colors available.

    Click for more
  • Disposable Ear Plugs

    Disposable Ear Plugs
    See all 70 items in product family
    Disposable Ear Plugs Provide Noise Reduction For Hearing Safety and Protection in Construction, Industrial, Manufacturing, and Other Loud Working Environments.

    These disposable ear plugs are made of low-pressure foam that conforms to your ear canal for added comfort. The dispenser packs allow convenient plug access in high-traffic areas. Features a disposable design for improved user hygiene and safety. Some models include a corded feature for ear plug loss prevention. Available styles include Corded and Uncorded. Noise reduction rates range from 28 dB to 33 dB. Shape options are Bell, Bullet, Contoured, Cylinder, Pod, Push-To-Fit, and Tapered. Colors are Assorted, Blue/Orange, Blue/White, Bright Pink, Camo, Gray, Green, Green/Yellow, and more. Sizes include One Size, Small, Regular, and Large. Package quantities range from 2 to 500 Pairs.

    Click for more
  • Beard Covers

    Beard Covers
    See all 25 items in product family
    Beard Covers Prevent Beard Hair Contamination For Multiple Environments Including Medical, Pharmaceutical, Manufacturing, and more.

    These covers provide a protective covering against dry particulates, dirt, and grime around the face and hair. The polypropylene construction is durable, lightweight, and disposable for user comfort and cost effectiveness. Available styles include Beard Covers, Beard Net, Flame Resistant Beard Net, Nylon Honeycomb Beard Net, and more. Colors are Black, Blue, Brown, Gray, and White. Case quantities are 1, 100, 500, and 1000. Sizes vary per model.

    Click for more
  • Disposable Shoe And Boot Covers

    Disposable Shoe And Boot Covers
    See all 109 items in product family
    Disposable Shoe and Boot Covers Protect Footwear in Tough Industrial Settings.

    Disposable Shoe and Boot Covers are waterproof for protection in damp or wet areas. Covers are made of Tyvek, polypropylene or vinyl to provide long lasting durability. Easy slip on style and snug fit. Available in a variety of boot and shoe covers. Ideal for hazardous or harsh environments including manufacturing, foodservice, industrial, medical, clean room and pharmaceutical applications. Sizes range from S-3XL, 8-12+ and One Size Fits All. Available colors are Blue, Clear, Gray, Orange, White and Yellow. Package quantities vary.

    Click for more
  • Polypropylene Disposable Protective Coveralls

    Polypropylene Disposable Protective Coveralls
    See all 146 items in product family
    Polypropylene Disposable Protective Coveralls And Bunny Suits Are Used For Manufacturing, Food Service, Industrial, Medical, Clean Room And Pharmaceutical Applications.

    Polypropylene Disposable Protective Coveralls and Bunny Suits are made of microporous polyolefin fabric, Tyvec, 2-ply tissue or polyethylene for long lasting durability. Available styles include HD Polypropylene Coveralls/Bunny Suits, Laminated Polypropylene Coverall/Bunny Suit and Polypropylene Coverall. Closure types are Zipper and Zipper Front. Wrist and ankle styles are elastic or open. Hoods and boots available attached or not. Available sizes range from S-5XL. Available colors are Blue or White. Sold in package quantities of 25.

    Click for more
  • Ear Muffs

    Ear Muffs
    See all 52 items in product family
    Ear Muffs Reduce High Frequencies For Hearing Protection In Loud Working Environments Such As Construction Sites, Airports, Manufacturing Plants, and more.

    The volume control technology ensures optimal attenuation across all frequencies for user safety and protection. The stainless steel construction resists bending and warping making it ideal in harsh working conditions. The lightweight liquid and foam filled cushions deliver superior comfort with minimal head pressure. The earcup pivot points tilt and adjust to support multiple users while improving comfort. Includes a padded headband for added user comfort. Some models feature folding cups for compact storage. Available styles include Behind-the-Neck, Cap Mounted, Folding, Hard Hat Mounted, Hard Hat Mounted-Full Brim Only, Multi-Position, and Over-the-Head. Shell colors are Beige, Black, Black/Green, Black/Red, Black/Yellow, Blue, Blue/Black, Blue/Green, and more. NRR ratings range from 18 dB to 32 dB. Dimensions vary per model.

    Click for more
  • Wearwell Sanitizing Footbath Contamination Control Mat

    Wearwell Sanitizing Footbath Contamination Control Mat
    See all 3 items in product family
    Wearwell Sanitizing Footbath Contamination Control Mats Are Suitable For Drainages, Kitchens, and more.

    Wearwell sanitizing footbath contamination control mat is designed to keep hygienic areas free of debris and germs. Pliable rubber scrapers dislodge contaminants from shoe soles. Select units are ideal in food production facilities. Specifications vary per model.

    Click for more