Stretch & Shrink Wrap
Related Products
Ready to use out of the box, Goodwrappers® unique disposable handle with flexible hand brakes and extended cores gives you fingertip control, letting you wrap pallet loads faster and easier. Top-quality virgin linear low-density polyethylene cast stretch wrap film offers outstanding load protection and stretch. High clarity cast Stretch Wrap Film allows you to identify your products easily while smooth release allows you to wrap with ease. 80 gauge for standard weight shipments (recommended 3-4000 lb. loads). Each roll has 1000' of film. Sold as 4 rolls per case.
Ready to use out of the box, each roll has built-in handles with hand brakes. No need to purchase extra dispensers. The hand brakes protect your hands from the friction heat created when squeezing the handles for film tension. This reduced heat allows you to squeeze tighter for more tension, getting a tighter more secure wrap using less film. These stretch wraps are sold as 4 rolls per case.
The stretch wrap film holds materials together safely while protecting them from dirt, moisture, theft and damage. This high clarity cast film has a quiet release and high yield for outstanding load protection. It offers excellent value without compromising quality. Note: 80 Ga film is recommended for uniform to irregular shaped loads (2000 to 3000 lbs).
Aggressive cling and excellent puncture and tear resistance are what you'll get when you order this blown stretch wrap. They are perfect for unitizing irregular shapes and will withstand the most severe protrusions, sharp edges, and shipping hazards without compromise. Clings only to themselves and will not harm products or leave sticky residues. These crystal clear wraps offer easy product identification. They come wound on a 3" core. These wraps are sold as 4 rolls per case.
Goodwrappers® stretch film system is the easiest and fastest way to hand wrap pallets Puncture resistant blown film perfect for irregular loads Built in disposable handles prevent friction on hands Patented dispensing system provides tension control for maximum film stretch to save on film No assembly required Ready to use out of the box Sold 4 rolls per case