Pipe Pressing Tools
Pipe pressing tools are essential devices in plumbing and HVAC systems to simplify the process of connecting pipes, ensuring secure and leak-free joints. Pipe press tools offer a quick and efficient way to make connections without welding or soldering. Pipe pressing tools work with various pipe materials, such as copper, PEX, and stainless steel. Pipe press tool kits provide the necessary equipment for reliable and durable pipe connections.
Brand
Length
Price
Most Relevant
Compare
RIDGID® Mini RP 115 Press Tool Kit with 1/2” - 3/4" ProPress Jaws, 12V Li-Ion Battery
Model #: WBB3163317
1
1
Ships in 5 Business Days
Weight
10.4 lbs
Voltage
12 V
Jaws Included
Yes
Compare
Ridgid 20483 2-1/2" to 4" Rings, Actuator & Case Complete For 2-1/2" - 4" Copper Tubing
Model #: WBB1347630
1
1
Free Shipping
Ships Same Day
Compare
1
1
Free Shipping
Ships in 3 Business Days
Weight
18.7 lbs
Voltage
18V V
Jaws Included
No
Compare
1
1
Free Shipping
Ships in 3 Business Days
Weight
50.6 lbs
Voltage
18V V
Jaws Included
Yes
Compare
1
1
Free Shipping
Ships Same Day
Weight
51 lbs
Jaws Included
Propress 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
Compare
1
1
Free Shipping
Ships Same Day
Weight
24.5 lbs
Voltage
12 V
Jaws Included
Propress 1/2", 3/4", 1", 1-1/4"