Insert & Threaded Plugs

Threaded Hex Plugs
| Compare | Image | Brand | Material | Color | Thread | Hose Barb Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Eldon James | Polypropylene | White | 3/4-14 NPT in | - | WBB755791 | $2.41 |

Insert Plugs
Related Products
Features: Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids oxidizing agents. Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals. Temperature Range -50°F to 275°F. Pressure 150 psi at 70°F.
Features: Temperature Range -80°F to 226°F. Pressure 260 psi at 70°F. NK material can be autoclaved to 285°F (140°C) and meets USP Class VI requirements. Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.
Features: Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive. Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs. Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings WP is not a USP Class VI material and is not lot traceable. Temperature Range -9°F to 150°F (66°C). Pressure 125 psi at 70°F.
Features: Standard material used in automotive and marine under-the-hood, heater and coolant applications. Enhanced impact resistance results from inclusion of uniformly dispersed glass fibers that add strength to the resin: automotive industry approvals. Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F Heat Deflection Temperature - ASTM D64: 475°F (246°C) at 264 psi.
Features: Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents. Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals. Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F.