Sump Pumps
Sump pumps remove excess water from sump pits to prevent flooding and water damage. They have a float switch for automatic activation and come in two designs - submersible and pedestal. They're essential tools for maintaining dry conditions and managing groundwater in residential and commercial settings, especially in water-prone areas.
Most Relevant
Submersible Sump Pumps

Submersible Sump Pumps are water pumps designed to submerge in water, typically entirely within a sump pit. They automatically activate to remove excess water and prevent flooding in basements or crawl spaces. Submersible sump pumps are commonly used in residential and commercial settings to maintain dry conditions and protect structures from water damage.
| Compare | Image | Horsepower | GAL/HR | Max Diameter Solids | Min Sump Pit Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 1/3 HP | 3000 gal/hr | 1/2 in | 10 | Liberty Pumps | Ships Same Day WBB2333673 | $227.25 | ||
![]() | 1/3 HP | 2760 gal/hr | 1/8 in | 18 | Little Giant | Ships Same Day WBB778403 | $232.99 | ||
![]() | 1/2 HP | 4100 gal/hr | 1/4 in | 10 | K2 | WBB3191282 | $129.95 | ||
![]() | 1/3 HP | 3600 gal/hr | 3/16 in | 10 | Flotec | Ships Same Day WBB2225050 | $176.99 | ||
![]() | 3 HP | 2580 gal/hr | 1/2 in | 18 | Zoeller | WBB985552 | $299.95 | ||
![]() | 1/3 HP | 2760 gal/hr | 1/8 in | 18 | Little Giant | Ships Same Day WBB215828 | $225.95 | ||
![]() | 3/4 HP | 5280 gal/hr | 3/8 in | 10 | Flotec | WBB2224974 | $299.95 | ||
![]() | 1/2 HP | 7800 gal/hr | 3/4 in | 18 | Little Giant | WBB778560 | $1,175.00 | ||
![]() | 1 HP | 5160 gal/hr | 1/2 in | 18 | Zoeller | WBB985538 | $1,049.00 | ||
![]() | 1 HP | 9840 gal/hr | 3/4 in | 18 | Little Giant | WBB778482 | $2,235.00 |
Showing 1-10 of 60 results
Submersible Effluent Pumps

Submersible effluent pumps handle treated wastewater from septic systems. Ideal for light to medium transfer demands, they efficiently move effluent from septic tanks to drain fields. Durable and capable of handling solids, effluent pumps are available in various switch types, connection sizes, and voltages, providing a versatile solution for specific effluent pumping needs.
High Temperature Submersible Pumps

High-temperature submersible pumps handle liquids at elevated temperatures and are used for light commercial and industrial liquid waste transfer or circulation applications. They can handle liquids at high temperatures and are designed with components that can withstand heat. Submersible pumps are commonly used in processing plants. Suitable for plumbing applications in need of moving greywater.
Battery Backup Sump Pumps

Battery Backup Sump Pumps provide extra protection for basements during power outages. Equipped with a rechargeable battery, they activate automatically when the primary pump fails, preventing flooding. Battery backup for sump pumps are widely used in residences, especially in areas prone to heavy rainfall or frequent power outages, and offer peace of mind against water damage in emergencies.
Pedestal Sump Pumps

Pedestal Sump Pumps are elevated water removal devices installed above the sump pit. They operate by activating a motor on a pedestal, keeping it out of the water. Pedestal sump pumps are suitable for shallow basins and are commonly used in residential basements to discharge accumulated water efficiently and prevent flooding.