Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771410

MPN #: SUP64

Eco-Flo SUP64 Submersible Utility Pump, Stainless Steel, Manual, 1/4 HP, 1500 GPH

Product Description
Intended for numerous residential uses including pumping water from cisterns and sumps

Features:
  • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint. Higher efficiency using less energy to operate, water cooled
  • All stainless steel construction
  • Manual operation requiring monitoring to turn on/off the pump
  • Will drain from flat surfaces to 1/8"
  • Extra long 15' cord for hard to reach applications
  • 1-1/4" MNPT discharge with 1-1/4" FNPT x 1" FNPT adapter, 1" FNPT x 3/4" MNPT hose and 1-1/4" FNPT x 1-1/4" MNPT elbow
  • Up to 1500 GPH
PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/16 in
Width8-7/16 in
Height12-5/8 in
Cord Length15 ft
Max Diameter Solids1/8 in
Discharge Connection Size1-1/4 in

Product Details

Max Fluid Temperature104 °F
Gallons per Minute25 gal/min
Shaft MaterialStainless Steel
Float SwitchNo
Impeller MaterialStainless Steel
MaterialThermoplastic
Discharge Connection TypeMNPT
Manufacturers Part NumberSUP64
SubmersibleYes
Temperature of Liquid Pumped32 to 104
Continuous OperationYes
BrandEco-Flo
Solids HandlingYes
TypeSubmersible Utility Pump
Horsepower1/4 HP
Amperage2.5 A
SeriesSUP
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour1500 gal/hr
Max Pressure15.2 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSPMA