Browse Eyewash Stations & Showers

(481 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Mounting

  • Less...
  • More...

Bowl Material

  • Less...
  • More...

Shower Head Material

ADA Compliant

Flow Rate (GPM) - Eyewash

  • Less...
  • More...

Flow Rate (GPM) - Shower

Our Price

Go

Recently Viewed

Categories

  • Guardian Equipment Emergency Shower and Eye/Face Wash Stations

    Guardian Equipment Emergency Shower and Eye/Face Wash Stations
    See all 12 items in product family
    Guardian Equipment Emergency Shower And Eye/Face Wash Stations Deliver A Large Amount Of Water For Complete Rinsing Of Eyes, Face And Body.

    Guardian Equipment Emergency Shower And Eye/Face Wash Stations have large spray type outlet heads to deliver a flood of water for thorough rinsing of eyes and face. Constructed of stainless steel, ABS plastic and other materials for long lasting durability. Floor mounted units connect directly to existing plumbing for a dependable permanent water supply. Eyewash stations and showers are manually operated for ease of use in emergencies. Eyewash is operated by a push handle. Shower head is activated by a pull handle. Available styles are All-Purpose Drench Shower and Freeze-Resistant Heated Safety Station. Eyewash bowls available in Plastic or Stainless Steel. Shower heads are ABS Plastic or Stainless Steel. Color finishes are Orange and Silver/Orange. Flow rates and dimensions vary by model.

    Click for more
  • Bradley Emergency Shower and Eye/Face Wash Stations

    Bradley Emergency Shower and Eye/Face Wash Stations
    See all 18 items in product family
    Bradley Emergency Shower and Eye/Face Wash Stations Fit Easily Into Workplace Settings To Provide Employee Safety.

    Bradley Emergency Shower and Eye/Face Wash Stations are made suing galvanized steel and plastic to provide easy assembly and long lasting durability. Shower valve operates with a pull rod and triangular handle for quick operation. Even spray pattern and safe, steady water flow. Water flow follows the water supply conditions assured by integral flow control in the sprayhead assembly. Eyewash operated with visible push handle. All Purpose Stations available with Hand/Foot Operated Eye-Face Wash, Combination Drench Shower Eyewash, Barrier Free Eye-Face Wash and more. Meets ANSI Z358.1 standard requirements.

    Click for more
  • Haws® Combination Units

    Haws® Combination Units
    See all 15 items in product family
    Haws® Combination Units Feature Fully Recessed Combination Shower, Eye/Face Wash And Drain Pan For Emergency First Aid Cleaning At Work Sites, Industrial Areas And Warehouses.

    Haws® barrier-free combination units provide a washing station for removing chemicals and other hazardous materials for workplace safety. Combination units feature an AXION MSR™ that has a stainless steel showerhead with flow control, a fully recessed wall mounted 18-gauge, Type 304 stainless steel deep-drawn cabinet, wheel chair accessibility, and polished chrome-plated brass pull-down valve with easy access in-line strainer. Inverted directional laminar flow achieves zero vertical velocity. Brass pipe and fittings, drain pan, daylight drain and front-access maintenance panel ensure optimum performance. Universal sign, 1" NPT(F) inlet and 2" NPT(F) drain. Operating pressure is 30-90 PSI. Available as Combination Unit and Spray Unit with plumbing required for Floor Mount, Surface Mount, Wall Mount, and Wall Mount plus Floor Drain. Colors are Green, Green/Silver, Silver and White.

    Click for more
  • Speakman® Combination Emergency Stations

    Speakman® Combination Emergency Stations
    See all 20 items in product family
    Speakman® Combination Emergency Shower And Eyewash Stations Are Used For Commercial And Industrial Safety Applications.

    Speakman® Combination Emergency Shower And Eyewash Stations are made for long lasting durability and dependability. Wide selection of Traditional or Safe-T-Zone® type stations are available with solid Galvanized, Stainless Steel or DuraJade® coated stanchions, showerheads, handles and pull rods and Stainless Steel or Durable Plastic washbowls depending upon particular need or application. Selected features include various aerated spray types, hand or foot activation, ADA compliant units and more. Used for commercial or industrial emergency shower and eye and face wash applications.

    Click for more
  • Justrite® Combination Emergency Stations

    Justrite® Combination Emergency Stations
    See all 10 items in product family
    Justrite® Combination Emergency Stations Quickly Wash Contaminants From Eyes And Body In Factories, Warehouses, Laboratories And More.

    Justrite® Combination Emergency Stations are constructed using galvanized steel, stainless steel, polyethylene and other materials to provide long lasting durability. Station types include Outdoor Safety Showers, Indoor Safety Showers, Mobile Safety Showers, Safety Shower Cubicles and Tank Safety Showers. Flow rates from range from 20 GPM to 33 GPM. Effective in a range of temperatures from -25°F to 95°F. Color finish is Green/White. Dimensions vary by model.

    Click for more
  • Acorn Combination Units

    Acorn Combination Units
    See all 5 items in product family
    Acorn Combination Units Provide Eye and Body Protection For Hospitals, Laboratories, Warehouses, and more.

    These Acorn combination units are designed to soak your eyes and body with streaming water to rinse contaminants, chemicals, debris, and other irritants. The units are made of steel and plastic for strength and dependability. The ABS plastic eyewash spray heads release high pressure water in the upward direction to rinse your eyes thoroughly. Includes an inline strainer with a push handle and an emergency showerhead with a pull rod for immediate, easy to use water access. Some models have a clam-shell stainless steel cover. ANSI compliant.
    • Steel and plastic construction
    • Eyewash spray heads
    • Strainer and showerhead
    • Mounting style is Floor Mounted
    Click for more
  • Bradley® Emergency Signaling Systems

    Bradley® Emergency Signaling Systems
    See all 8 items in product family
    Bradley® Emergency Signaling Systems

    Designed for use with both new emergency safety fixtures and retrofits, the Emergency Signaling Systems allow users to customize their alarm packages with distinctive light and sound features that clearly alert safety personnel when an emergency occurs to improve response time. Powered by a convenient and easy to use universal power supply that accepts AC 90-264 volt input, systems may be located in indoor, outdoor or remote work site locations. Equipped with loud 108-decibel sound alarm tones, the Signaling Systems offer a selection of several distinct tones. The custom packages also include highly visible colored flashing lights with choices of light colors for signal, area and beacon lights. An auto reset/silence switch will silence the alarm but keep the signal light flashing while an emergency is being addressed. The auto reset ensures the system will always be ready after testing the fixture. Choose systems can be built for general area, Class 1 Division 1 or Class 1 Division 2 hazardous locations, and can be placed indoors or outdoors with waterproof and corrosion-resistant NEMA 4X rated products.

    Click for more